Apply to be a TradeMaster!
Main product image of Decora Plus SuRGe Protective Duplex Receptacle Outlet,  20A, 125V Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire (Blue)
Magnifying glass
Hover image to zoom

Decora Plus SuRGe Protective Duplex Receptacle Outlet, 20A, 125V Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire (Blue)

Brand:
Leviton
SKU:
5380-B
Rating:
(0)
Q&A:
(0)
Decora Plus SuRGe Protective Duplex Receptacle Outlet,  20A, 125V Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire (Blue)
Magnifying glass
Hover image to zoom
$59.06 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Color
Blue
Product Highlight: Material
Thermoplastic Nylon
Product Highlight: Grade
Commercial
Product Highlight: Warranty
5 years Warranty

Description

–
Features
  • Leviton's Surge Protection Devices can be used individually or as part of a coordinated application strategy, to protect sensitive electronic equipment, in industrial, commercial and residential locations, from the stress and degradation inflicted by voltage transients. Leviton Surge Protection Devices are compliant with UL 1449 Standards. Leviton's outstanding Surge Protection Devices divert damaging voltage transients, or surges, away from electronic equipment. Transients are diverted away from sensitive micro circuitry, providing protection against catastrophic failure, costly downtime and data disruptions.
  • 5-20R

Specifications
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Nominal Discharge Current Rating: 3kA
  • Voltage: 125 VAC
  • Torque Range: 14-16 inch pounds
  • Terminal Accom.: 14-10 AWG
  • Terminal Screws: Brass-Plated Steel
  • Diagnostics: Indicator Light
  • NEMA: WD-6
  • Screw Terminal Torque: 14-18 in-lbs
  • MCOV: 150V rms
  • Country of Origin: Mexico
  • Amperage: 20 A
  • RoHS Compliant: FALSE
  • Dielectric Voltage: Withstands 2000V per UL498
  • Brand: Decora Plus
  • Joules Rating: 720
  • Shutter Mechanism: Delrin Acetal
  • VPR: L-N: 600V, L-G: 700V, N-G: 600V
  • Grounding Screw: Brass-Plated Steel
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Pole: 2
  • Face Material: Thermoplastic Nylon
  • ANSI: C-73
  • Device Type: Duplex Receptacle Outlet
  • Termination: Back or Side Wire
  • Body Material: Thermoplastic Nylon
  • Yoke: Zinc-Plated Steel
  • Grade: Commercial Specification Grade
  • Color: Blue
  • Maximum Surge Current, Per Mode (Per Phase): 27kA (L-N:18kA, L-G:9kA)
  • Operating Temperature: -40 °C to 60 °C
  • Noise Rejection: -30dB at 500kHz-30MHz
  • Clamp Nuts: Zinc-Plated Steel
  • NOM: 57
  • Flammability: Rated V-2 per UL 94
  • Product ID: Ratings are permanently marked on device
  • Function: Surge Protective
  • Short Circuit Current Rating: 5kA
  • Agency Certifications: UL 498, UL 1449 3rd Edition Listed and CSA C22.2 Certified Type 3
  • Wire: 3
  • Line Contacts: Brass Triple-Wipe
  • At Rated Voltage: 1 HP
  • Warranty: 5-Year Limited
  • Current Limiting: Full Rated Current

Specs

–
Country of Origin:

Mexico

Terminations:

Back Wire

Side Wire

NEMA Rating:

WD-6

Poles:

2

Series:

Decora Plus

Amperage:

20

Color:

Blue

Material:

Thermoplastic Nylon

Grade:

Commercial

Product Type:

Duplex Receptacle

Warranty:

5 years

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy