Apply to be a TradeMaster!
Main product image of 20A, 125V Decora Plus SuRGe Protective Duplex Receptacle Outlet, Commercial Grade (Gray)
Magnifying glass
Hover image to zoom

20A, 125V Decora Plus SuRGe Protective Duplex Receptacle Outlet, Commercial Grade (Gray)

Brand:
Leviton
SKU:
5380-GY
Rating:
(0)
Q&A:
(0)
20A, 125V Decora Plus SuRGe Protective Duplex Receptacle Outlet, Commercial Grade (Gray)
Magnifying glass
Hover image to zoom
$59.06 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Grade
Commercial
Product Highlight: Material
Thermoplastic Nylon
Product Highlight: Color
Gray
Product Highlight: Warranty
5 years Warranty

Description

–
Features
  • 5-20R
  • Leviton's Surge Protection Devices can be used individually or as part of a coordinated application strategy, to protect sensitive electronic equipment, in industrial, commercial and residential locations, from the stress and degradation inflicted by voltage transients. Leviton Surge Protection Devices are compliant with UL 1449 Standards. Leviton's outstanding Surge Protection Devices divert damaging voltage transients, or surges, away from electronic equipment. Transients are diverted away from sensitive micro circuitry, providing protection against catastrophic failure, costly downtime and data disruptions.

Specifications
  • ANSI: C-73
  • Pole: 2
  • Clamp Nuts: Zinc-Plated Steel
  • RoHS Compliant: FALSE
  • Nominal Discharge Current Rating: 3kA
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Warranty: 5-Year Limited
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Country of Origin: Mexico
  • Product ID: Ratings are permanently marked on device
  • MCOV: 150V rms
  • NEMA: WD-6
  • Joules Rating: 720
  • Function: Surge Protective
  • Line Contacts: Brass Triple-Wipe
  • Voltage: 125 VAC
  • Agency Certifications: UL 498, UL 1449 3rd Edition Listed and CSA C22.2 Certified Type 3
  • Noise Rejection: -30dB at 500kHz-30MHz
  • Torque Range: 14-16 inch pounds
  • Brand: Decora Plus
  • Current Limiting: Full Rated Current
  • Shutter Mechanism: Delrin Acetal
  • NOM: 57
  • Termination: Back or Side Wire
  • Grade: Commercial Specification Grade
  • Terminal Accom.: 14-10 AWG
  • Face Material: Thermoplastic Nylon
  • Dielectric Voltage: Withstands 2000V per UL498
  • Body Material: Thermoplastic Nylon
  • Operating Temperature: -40 °C to 60 °C
  • Color: Gray
  • Yoke: Zinc-Plated Steel
  • Device Type: Duplex Receptacle Outlet
  • Grounding Screw: Brass-Plated Steel
  • Short Circuit Current Rating: 5kA
  • Flammability: Rated V-2 per UL 94
  • VPR: L-N: 600V, L-G: 700V, N-G: 600V
  • Wire: 3
  • Maximum Surge Current, Per Mode (Per Phase): 27kA (L-N:18kA, L-G:9kA)
  • Terminal Screws: Brass-Plated Steel
  • Diagnostics: Indicator Light
  • Amperage: 20 A
  • At Rated Voltage: 1 HP

Specs

–
Terminations:

Back Wire

Side Wire

NEMA Rating:

WD-6

Amperage:

20

Grade:

Commercial

Product Type:

Duplex Receptacle

Series:

Decora Plus

Country of Origin:

Mexico

Material:

Thermoplastic Nylon

Poles:

2

Color:

Gray

Warranty:

5 years

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy