Apply to be a TradeMaster!
Main product image of Decora Plus SuRGe Protective Isolated Ground Duplex Receptacle Outlet,  20A, 125V Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire - Brown
Magnifying glass
Hover image to zoom

Decora Plus SuRGe Protective Isolated Ground Duplex Receptacle Outlet, 20A, 125V Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire - Brown

Brand:
Leviton
SKU:
5380-IG
Rating:
(0)
Q&A:
(0)
Decora Plus SuRGe Protective Isolated Ground Duplex Receptacle Outlet,  20A, 125V Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire - Brown
Magnifying glass
Hover image to zoom
$64.46 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Color
Brown
Product Highlight: Material
Thermoplastic Nylon
Product Highlight: Grade
Commercial
Product Highlight: Warranty
5 years Warranty

Description

–
Features
  • Leviton's Surge Protection Devices can be used individually or as part of a coordinated application strategy, to protect sensitive electronic equipment, in industrial, commercial and residential locations, from the stress and degradation inflicted by voltage transients. Leviton Surge Protection Devices are compliant with UL 1449 Standards. Leviton's outstanding Surge Protection Devices divert damaging voltage transients, or surges, away from electronic equipment. Transients are diverted away from sensitive micro circuitry, providing protection against catastrophic failure, costly downtime and data disruptions.
  • 5-20R

Specifications
  • NOM: 57
  • Color: Brown
  • Line Contacts: Brass Triple-Wipe
  • Yoke: Zinc-Plated Steel
  • Short Circuit Current Rating: 5kA
  • Body Material: Thermoplastic Nylon
  • RoHS Compliant: FALSE
  • Face Material: Thermoplastic Nylon
  • Voltage: 125 VAC
  • Product ID: Ratings are permanently marked on device
  • Torque Range: 14-16 inch pounds
  • Termination: Back or Side Wire
  • NEMA: WD-6
  • Amperage: 20 A
  • MCOV: 150V rms
  • Pole: 2
  • Noise Rejection: -30dB at 500kHz-30MHz
  • Operating Temperature: -40 °C to 60 °C
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Maximum Surge Current, Per Mode (Per Phase): 27kA (L-N:18kA, L-G:9kA)
  • Function: Surge Protective Isolated Ground
  • Shutter Mechanism: Delrin Acetal
  • Grounding Screw: Brass-Plated Steel
  • Nominal Discharge Current Rating: 3kA
  • Dielectric Voltage: Withstands 2000V per UL498
  • Device Type: Duplex Receptacle Outlet
  • Country of Origin: Mexico
  • Brand: Decora Plus
  • VPR: L-N: 600V, L-G: 700V, N-G: 600V
  • Joules Rating: 720
  • Terminal Accom.: 14-10 AWG
  • ANSI: C-73
  • Current Limiting: Full Rated Current
  • Wire: 3
  • At Rated Voltage: 1 HP
  • Warranty: 5-Year Limited
  • Agency Certifications: UL 498, UL 1449 3rd Edition Listed and CSA C22.2 Certified Type 3
  • Flammability: Rated V-2 per UL 94
  • Clamp Nuts: Zinc-Plated Steel
  • Terminal Screws: Brass-Plated Steel
  • Diagnostics: Indicator Light
  • Grade: Commercial Specification Grade

Specs

–
Amperage:

20

Color:

Brown

Material:

Thermoplastic Nylon

Grade:

Commercial

Warranty:

5 years

Product Type:

Duplex Receptacle

Series:

Decora Plus

Terminations:

Side Wire

Back Wire

Country of Origin:

Mexico

NEMA Rating:

WD-6

Poles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy