Apply to be a TradeMaster!
Main product image of Decora Plus SuRGe Protective Isolated Ground Duplex Receptacle Outlet,  20A, 125V Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Gray
Magnifying glass
Hover image to zoom

Decora Plus SuRGe Protective Isolated Ground Duplex Receptacle Outlet, 20A, 125V Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Gray

Brand:
Leviton
SKU:
5380-IGG
Rating:
(0)
Q&A:
(0)
Decora Plus SuRGe Protective Isolated Ground Duplex Receptacle Outlet,  20A, 125V Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Gray
Magnifying glass
Hover image to zoom
$64.46 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Grade
Commercial
Product Highlight: Warranty
5 years Warranty
Product Highlight: Amperage
20 Amps
Product Highlight: Material
Thermoplastic Nylon

Description

–
Features
  • 5-20R
  • Leviton's Surge Protection Devices can be used individually or as part of a coordinated application strategy, to protect sensitive electronic equipment, in industrial, commercial and residential locations, from the stress and degradation inflicted by voltage transients. Leviton Surge Protection Devices are compliant with UL 1449 Standards. Leviton's outstanding Surge Protection Devices divert damaging voltage transients, or surges, away from electronic equipment. Transients are diverted away from sensitive micro circuitry, providing protection against catastrophic failure, costly downtime and data disruptions.

Specifications
  • Flammability: Rated V-2 per UL 94
  • Color: Gray
  • Short Circuit Current Rating: 5kA
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • NOM: 57
  • Amperage: 20 A
  • Warranty: 5-Year Limited
  • Joules Rating: 720
  • Terminal Accom.: 14-10 AWG
  • Diagnostics: Indicator Light
  • Country of Origin: Mexico
  • Function: Surge Protective Isolated Ground
  • Noise Rejection: -30dB at 500kHz-30MHz
  • Agency Certifications: UL 498, UL 1449 3rd Edition Listed and CSA C22.2 Certified Type 3
  • Face Material: Thermoplastic Nylon
  • MCOV: 150V rms
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Product ID: Ratings are permanently marked on device
  • Pole: 2
  • Torque Range: 14-16 inch pounds
  • Grounding Screw: Brass-Plated Steel
  • Grade: Commercial Specification Grade
  • Shutter Mechanism: Delrin Acetal
  • Terminal Screws: Brass-Plated Steel
  • Brand: Decora Plus
  • Wire: 3
  • Device Type: Duplex Receptacle Outlet
  • At Rated Voltage: 1 HP
  • VPR: L-N: 600V, L-G: 700V, N-G: 600V
  • Voltage: 125 VAC
  • ANSI: C-73
  • Nominal Discharge Current Rating: 3kA
  • RoHS Compliant: FALSE
  • Line Contacts: Brass Triple-Wipe
  • Operating Temperature: -40 °C to 60 °C
  • Current Limiting: Full Rated Current
  • Maximum Surge Current, Per Mode (Per Phase): 27kA (L-N:18kA, L-G:9kA)
  • Yoke: Zinc-Plated Steel
  • Termination: Back or Side Wire
  • Clamp Nuts: Zinc-Plated Steel
  • NEMA: WD-6
  • Dielectric Voltage: Withstands 2000V per UL498
  • Body Material: Thermoplastic Nylon

Specs

–
Product Type:

Duplex Receptacle

Color:

Gray

Series:

Decora Plus

Grade:

Commercial

Warranty:

5 years

Amperage:

20

NEMA Rating:

WD-6

Material:

Thermoplastic Nylon

Country of Origin:

Mexico

Poles:

2

Terminations:

Side Wire

Back Wire

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy