Apply to be a TradeMaster!
Main product image of Decora Plus Surge Protective Isolated Ground Duplex Receptacle Outlet,  20A, 125V Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire - Ivory
Magnifying glass
Hover image to zoom

Decora Plus Surge Protective Isolated Ground Duplex Receptacle Outlet, 20A, 125V Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire - Ivory

Brand:
Leviton
SKU:
5380-IGI
Rating:
(0)
Q&A:
(0)
Decora Plus Surge Protective Isolated Ground Duplex Receptacle Outlet,  20A, 125V Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire - Ivory
Magnifying glass
Hover image to zoom
$64.46 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Commercial
Product Highlight: Amperage
20 Amps
Product Highlight: Material
Thermoplastic Nylon
Product Highlight: Color
Ivory
Product Highlight: Warranty
5 years Warranty

Description

–
Features
  • 5-20R
  • Leviton's Surge Protection Devices can be used individually or as part of a coordinated application strategy, to protect sensitive electronic equipment, in industrial, commercial and residential locations, from the stress and degradation inflicted by voltage transients. Leviton Surge Protection Devices are compliant with UL 1449 Standards. Leviton's outstanding Surge Protection Devices divert damaging voltage transients, or surges, away from electronic equipment. Transients are diverted away from sensitive micro circuitry, providing protection against catastrophic failure, costly downtime and data disruptions.

Specifications
  • Termination: Back or Side Wire
  • Wire: 3
  • Dielectric Voltage: Withstands 2000V per UL498
  • Joules Rating: 720
  • Flammability: Rated V-2 per UL 94
  • NEMA: WD-6
  • Line Contacts: Brass Triple-Wipe
  • Current Limiting: Full Rated Current
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Terminal Screws: Brass-Plated Steel
  • MCOV: 150V rms
  • Yoke: Zinc-Plated Steel
  • VPR: L-N: 600V, L-G: 700V, N-G: 600V
  • Maximum Surge Current, Per Mode (Per Phase): 27kA (L-N:18kA, L-G:9kA)
  • Pole: 2
  • Terminal Accom.: 14-10 AWG
  • Warranty: 5-Year Limited
  • Product ID: Ratings are permanently marked on device
  • Amperage: 20 A
  • Operating Temperature: -40 °C to 60 °C
  • Diagnostics: Indicator Light
  • Agency Certifications: UL 498, UL 1449 3rd Edition Listed and CSA C22.2 Certified Type 3
  • Grounding Screw: Brass-Plated Steel
  • Noise Rejection: -30dB at 500kHz-30MHz
  • Body Material: Thermoplastic Nylon
  • Torque Range: 14-16 inch pounds
  • Shutter Mechanism: Delrin Acetal
  • Grade: Commercial Specification Grade
  • Face Material: Thermoplastic Nylon
  • Nominal Discharge Current Rating: 3kA
  • RoHS Compliant: FALSE
  • ANSI: C-73
  • Voltage: 125 VAC
  • Clamp Nuts: Zinc-Plated Steel
  • Short Circuit Current Rating: 5kA
  • NOM: 57
  • At Rated Voltage: 1 HP
  • Country of Origin: Mexico
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Color: Ivory
  • Brand: Decora Plus
  • Device Type: Duplex Receptacle Outlet
  • Function: Surge Protective Isolated Ground

Specs

–
Grade:

Commercial

Amperage:

20

Material:

Thermoplastic Nylon

Terminations:

Side Wire

Back Wire

Color:

Ivory

Warranty:

5 years

Series:

Decora Plus

NEMA Rating:

WD-6

Poles:

2

Product Type:

Duplex Receptacle

Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy