Apply to be a TradeMaster!
Main product image of Decora Plus SuRGe Protective Isolated Ground Duplex Receptacle Outlet,  20A, 125V Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire (Orange)
Magnifying glass
Hover image to zoom

Decora Plus SuRGe Protective Isolated Ground Duplex Receptacle Outlet, 20A, 125V Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire (Orange)

Brand:
Leviton
SKU:
5380-IGO
Rating:
(0)
Q&A:
(0)
Decora Plus SuRGe Protective Isolated Ground Duplex Receptacle Outlet,  20A, 125V Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire (Orange)
Magnifying glass
Hover image to zoom
$64.46 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Orange
Product Highlight: Warranty
5 years Warranty
Product Highlight: Material
Thermoplastic Nylon
Product Highlight: Amperage
20 Amps
Product Highlight: Grade
Commercial

Description

–
Features
  • Leviton's Surge Protection Devices can be used individually or as part of a coordinated application strategy, to protect sensitive electronic equipment, in industrial, commercial and residential locations, from the stress and degradation inflicted by voltage transients. Leviton Surge Protection Devices are compliant with UL 1449 Standards. Leviton's outstanding Surge Protection Devices divert damaging voltage transients, or surges, away from electronic equipment. Transients are diverted away from sensitive micro circuitry, providing protection against catastrophic failure, costly downtime and data disruptions.
  • 5-20R

Specifications
  • Current Limiting: Full Rated Current
  • Terminal Screws: Brass-Plated Steel
  • Body Material: Thermoplastic Nylon
  • Dielectric Voltage: Withstands 2000V per UL498
  • At Rated Voltage: 1 HP
  • Wire: 3
  • Short Circuit Current Rating: 5kA
  • ANSI: C-73
  • NEMA: WD-6
  • NOM: 57
  • Termination: Back or Side Wire
  • Face Material: Thermoplastic Nylon
  • Brand: Decora Plus
  • Joules Rating: 720
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Warranty: 5-Year Limited
  • Yoke: Zinc-Plated Steel
  • MCOV: 150V rms
  • Torque Range: 14-16 inch pounds
  • Color: Orange
  • Voltage: 125 VAC
  • Function: Surge Protective Isolated Ground
  • Amperage: 20 A
  • Terminal Accom.: 14-10 AWG
  • Flammability: Rated V-2 per UL 94
  • VPR: L-N: 600V, L-G: 700V, N-G: 600V
  • Noise Rejection: -30dB at 500kHz-30MHz
  • Nominal Discharge Current Rating: 3kA
  • Clamp Nuts: Zinc-Plated Steel
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Operating Temperature: -40 °C to 60 °C
  • Grounding Screw: Brass-Plated Steel
  • Maximum Surge Current, Per Mode (Per Phase): 27kA (L-N:18kA, L-G:9kA)
  • Line Contacts: Brass Triple-Wipe
  • Diagnostics: Indicator Light
  • Pole: 2
  • Agency Certifications: UL 498, UL 1449 3rd Edition Listed and CSA C22.2 Certified Type 3
  • Shutter Mechanism: Delrin Acetal
  • Product ID: Ratings are permanently marked on device
  • Device Type: Duplex Receptacle Outlet
  • RoHS Compliant: FALSE
  • Country of Origin: Mexico
  • Grade: Commercial Specification Grade

Specs

–
Country of Origin:

Mexico

Product Type:

Duplex Receptacle

Color:

Orange

Warranty:

5 years

Poles:

2

Material:

Thermoplastic Nylon

NEMA Rating:

WD-6

Series:

Decora Plus

Terminations:

Side Wire

Back Wire

Amperage:

20

Grade:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy