Apply to be a TradeMaster!
Main product image of Decora Plus SuRGe Protective Isolated Ground Duplex Receptacle Outlet,  20A, 125V Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire (White)
Magnifying glass
Hover image to zoom

Decora Plus SuRGe Protective Isolated Ground Duplex Receptacle Outlet, 20A, 125V Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire (White)

Brand:
Leviton
SKU:
5380-IGW
Rating:
(0)
Q&A:
(0)
Decora Plus SuRGe Protective Isolated Ground Duplex Receptacle Outlet,  20A, 125V Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire (White)
Magnifying glass
Hover image to zoom
$64.46 each
Out of Stock
Out of Stock
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 years Warranty
Product Highlight: Grade
Commercial
Product Highlight: Amperage
20 Amps
Product Highlight: Color
White
Product Highlight: Material
Thermoplastic Nylon

Description

–
Features
  • Leviton's Surge Protection Devices can be used individually or as part of a coordinated application strategy, to protect sensitive electronic equipment, in industrial, commercial and residential locations, from the stress and degradation inflicted by voltage transients. Leviton Surge Protection Devices are compliant with UL 1449 Standards. Leviton's outstanding Surge Protection Devices divert damaging voltage transients, or surges, away from electronic equipment. Transients are diverted away from sensitive micro circuitry, providing protection against catastrophic failure, costly downtime and data disruptions.
  • 5-20R

Specifications
  • Yoke: Zinc-Plated Steel
  • Maximum Surge Current, Per Mode (Per Phase): 27kA (L-N:18kA, L-G:9kA)
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Voltage: 125 VAC
  • Color: White
  • Grounding Screw: Brass-Plated Steel
  • VPR: L-N: 600V, L-G: 700V, N-G: 600V
  • Pole: 2
  • Function: Surge Protective Isolated Ground
  • Device Type: Duplex Receptacle Outlet
  • Terminal Accom.: 14-10 AWG
  • Operating Temperature: -40 °C to 60 °C
  • Torque Range: 14-16 inch pounds
  • Product ID: Ratings are permanently marked on device
  • NOM: 57
  • Shutter Mechanism: Delrin Acetal
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Clamp Nuts: Zinc-Plated Steel
  • Grade: Commercial Specification Grade
  • Amperage: 20 A
  • NEMA: WD-6
  • Country of Origin: Mexico
  • Current Limiting: Full Rated Current
  • Face Material: Thermoplastic Nylon
  • RoHS Compliant: FALSE
  • Warranty: 5-Year Limited
  • Noise Rejection: -30dB at 500kHz-30MHz
  • Brand: Decora Plus
  • Flammability: Rated V-2 per UL 94
  • Body Material: Thermoplastic Nylon
  • Diagnostics: Indicator Light
  • MCOV: 150V rms
  • Short Circuit Current Rating: 5kA
  • ANSI: C-73
  • Terminal Screws: Brass-Plated Steel
  • Line Contacts: Brass Triple-Wipe
  • Agency Certifications: UL 498, UL 1449 3rd Edition Listed and CSA C22.2 Certified Type 3
  • Termination: Back or Side Wire
  • At Rated Voltage: 1 HP
  • Joules Rating: 720
  • Wire: 3
  • Nominal Discharge Current Rating: 3kA
  • Dielectric Voltage: Withstands 2000V per UL498

Specs

–
Country of Origin:

Mexico

Terminations:

Back Wire

Side Wire

Warranty:

5 years

NEMA Rating:

WD-6

Poles:

2

Grade:

Commercial

Series:

Decora Plus

Amperage:

20

Product Type:

Duplex Receptacle

Color:

White

Material:

Thermoplastic Nylon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy