Apply to be a TradeMaster!
Main product image of Decora Plus SuRGe Protective Duplex Receptacle Outlet,  20A, 125V Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire (Brown)
Magnifying glass
Hover image to zoom

Decora Plus SuRGe Protective Duplex Receptacle Outlet, 20A, 125V Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire (Brown)

Brand:
Leviton
SKU:
5380-LEVITON
Rating:
(0)
Q&A:
(0)
Decora Plus SuRGe Protective Duplex Receptacle Outlet,  20A, 125V Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire (Brown)
Magnifying glass
Hover image to zoom
$59.06 each
Out of Stock
Out of Stock
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features
  • Leviton's Surge Protection Devices can be used individually or as part of a coordinated application strategy, to protect sensitive electronic equipment, in industrial, commercial and residential locations, from the stress and degradation inflicted by voltage transients. Leviton Surge Protection Devices are compliant with UL 1449 Standards. Leviton's outstanding Surge Protection Devices divert damaging voltage transients, or surges, away from electronic equipment. Transients are diverted away from sensitive micro circuitry, providing protection against catastrophic failure, costly downtime and data disruptions.
  • 5-20R

Specifications
  • Screw Terminal Torque: 14-18 in-lbs
  • At Rated Voltage: 1 HP
  • Face Material: Thermoplastic Nylon
  • Joules Rating: 720
  • NEMA: WD-6
  • Brand: Decora Plus
  • Grade: Commercial Specification Grade
  • Color: Brown
  • Line Contacts: Brass Triple-Wipe
  • Warranty: 5-Year Limited
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Noise Rejection: -30dB at 500kHz-30MHz
  • Terminal Screws: Brass-Plated Steel
  • Flammability: Rated V-2 per UL 94
  • VPR: L-N: 600V, L-G: 700V, N-G: 600V
  • Grounding Screw: Brass-Plated Steel
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Clamp Nuts: Zinc-Plated Steel
  • Pole: 2
  • Shutter Mechanism: Delrin Acetal
  • Termination: Back or Side Wire
  • Diagnostics: Indicator Light
  • RoHS Compliant: FALSE
  • MCOV: 150V rms
  • Voltage: 125 VAC
  • Body Material: Thermoplastic Nylon
  • Short Circuit Current Rating: 5kA
  • Device Type: Duplex Receptacle Outlet
  • Function: Surge Protective
  • Country of Origin: Mexico
  • Agency Certifications: UL 498, UL 1449 3rd Edition Listed and CSA C22.2 Certified Type 3
  • Torque Range: 14-16 inch pounds
  • Maximum Surge Current, Per Mode (Per Phase): 27kA (L-N:18kA, L-G:9kA)
  • Yoke: Zinc-Plated Steel
  • Terminal Accom.: 14-10 AWG
  • Product ID: Ratings are permanently marked on device
  • Operating Temperature: -40 °C to 60 °C
  • Amperage: 20 A
  • Current Limiting: Full Rated Current
  • NOM: 57
  • Dielectric Voltage: Withstands 2000V per UL498
  • Wire: 3
  • ANSI: C-73
  • Nominal Discharge Current Rating: 3kA

Specs

–
Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy