Shop Resideo Sale
Main product image of Decora Surge Protective Receptacle, NEMA 5-20R - White (125V)
Magnifying glass
Hover image to zoom

Decora Surge Protective Receptacle, NEMA 5-20R - White (125V)

Brand:
Leviton
SKU:
5380-W
Rating:
(0)
Q&A:
(0)
Decora Surge Protective Receptacle, NEMA 5-20R - White (125V)
Magnifying glass
Hover image to zoom
$62.81 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Color
White
Product Highlight: Amperage
20 Amps
Product Highlight: Grade
Industrial

Description

–
Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

The Leviton 5380-W is a Decora Plus duplex receptacle from Leviton's product line of surge protection devices. This particular model comes in white. The surge protection devices are designed to protect electronic equipment from the degradation and stress caused by voltage transients. You can use them in residential, commercial and industrial locations. They divert surges and transients away from the micro circuitry. It allows to protect from catastrophic failure, data disruption and costly downtime. The Leviton brand provides only high-quality products which meet the National Electrical Manufacturers Association standards.

Features:
  • Available in 15A 125V and 20A 125V ratings
  • Tamper-resistant Shutter Mechanism prevents incidental contact with energized contacts
  • Indicator light provides visual indication that equipment is being protected
  • Single and Duplex versions EMI/RFI Noise Filtering
  • Available audible alarm for hidden locations (can be silenced)
  • Wide variety of color options aid in identifying different types of equipment or applications
  • Back and side-wired design with durable metal mounting strap
  • Point-of-use protection for up to 18,000 amps of surge current total

  • Specifications:
    • Amperage: 20 Amp
    • Voltage: 125 Volt
    • Pole: 2
    • Wire: 3
    • Grounding: Self-Grounding
    • Dielectric Voltage: Withstands 2000V per UL498
    • Current Limiting: Full Rated Current
    • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated currentFace
    • Material: Thermoplastic Nylon
    • Body Material: Thermoplastic Nylon
    • Color: White
    • NEMA: 5-20R
  • Specs

    –
    Ground:

    Self Grounding

    Voltage:

    125v

    Color:

    White

    Amperage:

    20

    NEMA Rating:

    5-15R

    Features:

    Surge Protection

    Grade:

    Industrial

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy