Shop Resideo Sale
Main product image of 15A Medical Grade Power Strip w/ Load Monitoring Inform , SuRGe Protected, 4-outlet, 15" Cord
Magnifying glass
Hover image to zoom

15A Medical Grade Power Strip w/ Load Monitoring Inform , SuRGe Protected, 4-outlet, 15" Cord

Brand:
Leviton
SKU:
53C4M-1S5
Rating:
(0)
Q&A:
(0)
15A Medical Grade Power Strip w/ Load Monitoring Inform , SuRGe Protected, 4-outlet, 15" Cord
Magnifying glass
Hover image to zoom
$333.06 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 years Warranty
Product Highlight: Grade
Medical
Product Highlight: Amperage
15 Amps

Description

–
Features
  • These devices feature a real-time, line-of-sight LED indication when the NFPA 99 75% limit has been reached (this is an indication only - no power will be shut off to the outlets)
  • Operable in Isolated Power Applications
  • Inform monitors the load of devices so you don't have to, eliminating the need for manual calculations
  • Leviton's medical grade power strips with load monitoring Inform technology provide a simple and efficient way to improve code compliance and electrical safety in health care facilities. According to NFPA 99: Health Care Facilities Code Article 10.2.3.6, which both the Centers for Medicare and Medicaid Services (CMS) and The Joint Commission inspect and survey to, The sum of the ampacity of all appliances connected to the outlets does not exceed 75 percent of the ampacity of the flexible cord supplying the outlets.
  • Available in 4 and 6 outlets, surge protection and non-surge, and 7' cord and 15' cord configurations
  • According to Centers for Medicare & Medicaid Services (CMS): "Power strips providing power to patient care-related electrical equipment must be Special-Purpose Relocatable Power Taps (SPRPT) listed as UL 1363A or UL 60601-1."
  • Load monitoring LED will remain OFF until the 75% limit is reached

Specifications
  • Standards and Certifications: UL 1363A, UL 60601-1, UL 60950-1, UL 1449
  • MCOV: 150V
  • Outlet Covers: Polypropylene
  • Inform Feature: Load Monitoring
  • Grade: Medical
  • Country of Origin: Mexico
  • HG Plug Configuration: NEMA 5-15P
  • HG Outlet Configuration: NEMA 5-15R
  • Cord Length: 15 Foot
  • Storage Temperature: -10 °C to +50 °C
  • Noise Filtering: -6dB to -29dB (100kHz to 100MHz)
  • Amperage: 15 A
  • Feature: LED Indication
  • Operating Temperature: 0 °C to 40 °C
  • Number of Receptacles: 4
  • Voltage: 125 VAC
  • Voltage Protection Rating (VPR) L-N, L-G, N-G: 600V, 600V, 500V
  • Maximum Surge Current: 27kA
  • Joules Rating: 644J
  • Line Cord: #14/3 SJT
  • Enclosure Material: Powder Coated Steel
  • Maximum Leakage Current: <100 µA
  • Frequency: 60 Hz
  • Surge Protection: Yes
  • Inform Technology: Yes
  • RoHS Compliant: FALSE
  • Warranty: 5-Year Limited

Specs

–
Warranty:

5 years

Grade:

Medical

Country of Origin:

Mexico

Amperage:

15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy