Apply to be a TradeMaster!
Main product image of 20A Medical Grade Power Strip w/ Load Monitoring Inform , SuRGe Protected, 4-outlet, 15" Cord
Magnifying glass
Hover image to zoom

20A Medical Grade Power Strip w/ Load Monitoring Inform , SuRGe Protected, 4-outlet, 15" Cord

Brand:
Leviton
SKU:
53C4M-2S5
Rating:
(0)
Q&A:
(0)
20A Medical Grade Power Strip w/ Load Monitoring Inform , SuRGe Protected, 4-outlet, 15" Cord
Magnifying glass
Hover image to zoom
$349.41 each
In Stock
In Stock
Get 1 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Medical
Product Highlight: Amperage
20 Amps
Product Highlight: Warranty
5 years Warranty

Description

–
Features
  • Available in 4 and 6 outlets, surge protection and non-surge, and 7' cord and 15' cord configurations
  • Inform monitors the load of devices so you don't have to, eliminating the need for manual calculations
  • Load monitoring LED will remain OFF until the 75% limit is reached
  • According to Centers for Medicare & Medicaid Services (CMS): "Power strips providing power to patient care-related electrical equipment must be Special-Purpose Relocatable Power Taps (SPRPT) listed as UL 1363A or UL 60601-1."
  • Operable in Isolated Power Applications
  • Leviton's medical grade power strips with load monitoring Inform technology provide a simple and efficient way to improve code compliance and electrical safety in health care facilities. According to NFPA 99: Health Care Facilities Code Article 10.2.3.6, which both the Centers for Medicare and Medicaid Services (CMS) and The Joint Commission inspect and survey to, The sum of the ampacity of all appliances connected to the outlets does not exceed 75 percent of the ampacity of the flexible cord supplying the outlets.
  • These devices feature a real-time, line-of-sight LED indication when the NFPA 99 75% limit has been reached (this is an indication only - no power will be shut off to the outlets)

Specifications
  • MCOV: 150V
  • HG Outlet Configuration: NEMA 5-20R
  • Maximum Leakage Current: <100 µA
  • Number of Receptacles: 4
  • Standards and Certifications: UL 1363A, UL 60601-1, UL 60950-1, UL 1449
  • Operating Temperature: 0 °C to 40 °C
  • Voltage Protection Rating (VPR) L-N, L-G, N-G: 600V, 600V, 500V
  • Cord Length: 15 Foot
  • Feature: LED Indication
  • Frequency: 60 Hz
  • Voltage: 125 VAC
  • Surge Protection: Yes
  • Enclosure Material: Powder Coated Steel
  • Warranty: 5-Year Limited
  • Storage Temperature: -10 °C to +50 °C
  • Country of Origin: Mexico
  • Joules Rating: 644J
  • Outlet Covers: Polypropylene
  • Noise Filtering: -6dB to -29dB (100kHz to 100MHz)
  • Grade: Medical
  • Inform Technology: Yes
  • Line Cord: #14/3 SJT
  • HG Plug Configuration: NEMA 5-20P
  • Amperage: 20 A
  • Maximum Surge Current: 27kA
  • RoHS Compliant: FALSE
  • Inform Feature: Load Monitoring

Specs

–
Grade:

Medical

Country of Origin:

Mexico

Amperage:

20

Warranty:

5 years

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy