Apply to be a TradeMaster!
Main product image of Heavy Duty In-Line Cord Light Switch, 3A - White (125V)
Magnifying glass
Hover image to zoom

Heavy Duty In-Line Cord Light Switch, 3A - White (125V)

Brand:
Leviton
SKU:
5410-W
Rating:
(0)
Q&A:
(0)
Heavy Duty In-Line Cord Light Switch, 3A - White (125V)
Magnifying glass
Hover image to zoom
$7.95 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Amperage
3 Amps
Product Highlight: Horse Power
1/2 HP
Product Highlight: Color
White

Description

–
This in-line switch by Leviton is designed to replace an old broken switch or add a switch to a light or appliance that did not have one before. The high-quality action and attractive appearance of the switch make it appear as if it was always meant to be there, because it is designed for heavy-duty usage you can be sure it is capable of taking a beating and still looking and working like new. Simple single wiring allows just about anyone to add this switch to a device.

Features:
  • Heavy-Duty
  • Attractive Appearance
  • Easy to Install
  • High-Quality Leviton Product
  • 2 Year Warranty Through Leviton

Specifications:
  • Color: White
  • Amperage: 3 Amp
  • Voltage: 125 Volt
  • Horsepower: 1/2HP
  • Body Material: Thermoplastic
  • Standards and Certifications: UL/CSA
  • Warranty: 2 Year Limited

Specs

–
Voltage:

125v

Amperage:

3

Horse Power:

1/2

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy