Apply to be a TradeMaster!
Main product image of 15A, 120/277V Toggle Framed Double-pole AC Quiet Switch, Commercial Spec Grade, Grounding, Side Wired(Brown)
Magnifying glass
Hover image to zoom

15A, 120/277V Toggle Framed Double-pole AC Quiet Switch, Commercial Spec Grade, Grounding, Side Wired(Brown)

Brand:
Leviton
SKU:
54502-2
Rating:
(0)
Q&A:
(0)
15A, 120/277V Toggle Framed Double-pole AC Quiet Switch, Commercial Spec Grade, Grounding, Side Wired(Brown)
Magnifying glass
Hover image to zoom
$10.90 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
10 years Warranty
Product Highlight: Material
Thermoplastic
Product Highlight: Color
Brown
Product Highlight: Amperage
15 Amps
Product Highlight: Grade
Commercial

Description

–
Features
  • Leviton's Commercial Specification Grade switches are designed to offer outstanding reliability and top performance in commercial settings. Ideal applications include municipal facilities, government buildings, malls, department stores, hospital and health care facilities, office buildings, schools, colleges, universities, houses of worship and cultural institutions. Leviton offers a large selection of 15 and 20 Amp Commercial switches, available in a wide variety of colors, wiring options and other features.

Specifications
  • Function: Double-Pole
  • Body Material: Thermoplastic
  • HP Rating: 1/2HP-120V 2HP-240V-277V
  • UL Standard: UL 20
  • Device Type: Toggle Switch
  • Temperature Rise: Maximum 30 degrees C rise
  • Terminal Accom.: 14-12 AWG
  • Color: Brown
  • Cover Material: Nylon
  • Dielectric Voltage: Withstands 1500V for 1 minute
  • Strap Material: Steel
  • UL Fed Spec WS896E: File #E7458
  • NEMA: WD-1 & WD-6
  • Terminal Screws: Steel 8-32
  • Screw Terminal Torque: 14-18 in-lbs
  • Contacts: Silver-Cadmium .031 Thick
  • Voltage: 120/277 VAC
  • Toggle: Polycarbonate
  • RoHS Compliant: TRUE
  • Feature 3: Framed
  • Amperage: 15 A
  • NOM: 57
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Country of Origin: Please Contact Customer Service
  • Product ID: Stamped on Strap
  • Base Material: PBT
  • Grade: Commercial Specification Grade
  • Operating Temperature: -40 °C to 65 °C
  • Warranty: 10-Year Limited
  • Flammability: Rated V-2 per UL 94
  • Max. Amperage: 12 Amp
  • Termination: Side Wire
  • ANSI: C-73
  • Warranty: 10-Year Limited
  • Actuator Material: Thermoplastic
  • CSA C22.2 No. 111: File #152105

Specs

–
Product Type:

Toggle Switch

Warranty:

10 years

Terminations:

Side Wire

Material:

Thermoplastic

Color:

Brown

Amperage:

15

Grade:

Commercial

NEMA Rating:

WD-1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy