Apply to be a TradeMaster!
Main product image of 15A, 120/277V Toggle Framed 3-way AC Quiet Switch, Commercial Spec Grade, Grounding, Side Wired, (Gray)
Magnifying glass
Hover image to zoom

15A, 120/277V Toggle Framed 3-way AC Quiet Switch, Commercial Spec Grade, Grounding, Side Wired, (Gray)

Brand:
Leviton
SKU:
54503-2GY
Rating:
(0)
Q&A:
(0)
15A, 120/277V Toggle Framed 3-way AC Quiet Switch, Commercial Spec Grade, Grounding, Side Wired, (Gray)
Magnifying glass
Hover image to zoom
$7.30 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Commercial
Product Highlight: Color
Gray
Product Highlight: Warranty
10 years Warranty
Product Highlight: Material
Thermoplastic
Product Highlight: Amperage
15 Amps

Description

–
Features
  • Leviton's Commercial Specification Grade switches are designed to offer outstanding reliability and top performance in commercial settings. Ideal applications include municipal facilities, government buildings, malls, department stores, hospital and health care facilities, office buildings, schools, colleges, universities, houses of worship and cultural institutions. Leviton offers a large selection of 15 and 20 Amp Commercial switches, available in a wide variety of colors, wiring options and other features.

Specifications
  • Contacts: Silver-Cadmium .031 Thick
  • Base Material: PBT
  • Flammability: Rated V-2 per UL 94
  • Strap Material: Steel
  • Warranty: 10-Year Limited
  • Country of Origin: Please Contact Customer Service
  • Temperature Rise: Maximum 30 degrees C rise
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • CSA C22.2 No. 111: File #152105
  • Dielectric Voltage: Withstands 1500V for 1 minute
  • Product ID: Stamped on Strap
  • Termination: Side Wire
  • Voltage: 120/277 VAC
  • Amperage: 15 A
  • Terminal Screws: Steel 8-32
  • Warranty: 10-Year Limited
  • HP Rating: 1/2HP-120V 2HP-240V-277V
  • UL Fed Spec WS896E: File #E7458
  • NEMA: WD-1 & WD-6
  • ANSI: C-73
  • Device Type: Toggle Switch
  • Feature 3: Framed
  • Screw Terminal Torque: 14-18 in-lbs
  • Function: 3-Way
  • NOM: 57
  • Terminal Accom.: 14-12 AWG
  • Max. Amperage: 12 Amp
  • Operating Temperature: -40 °C to 65 °C
  • UL Standard: UL 20
  • Actuator Material: Thermoplastic
  • RoHS Compliant: FALSE
  • Body Material: Thermoplastic
  • Color: Gray
  • Cover Material: Nylon
  • Toggle: Polycarbonate
  • Grade: Commercial Specification Grade

Specs

–
NEMA Rating:

WD-1

Product Type:

Toggle Switch

Grade:

Commercial

Terminations:

Side Wire

Color:

Gray

Warranty:

10 years

Material:

Thermoplastic

Amperage:

15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy