Apply to be a TradeMaster!
Main product image of 3-Way Commercial Toggle Switch, 15A, Side Wired - White (120/277V)
Magnifying glass
Hover image to zoom

3-Way Commercial Toggle Switch, 15A, Side Wired - White (120/277V)

Brand:
Leviton
SKU:
54503-2W
Rating:
(0)
Q&A:
(0)
3-Way Commercial Toggle Switch, 15A, Side Wired - White (120/277V)
Magnifying glass
Hover image to zoom
$9.82 each
BOX UP & SAVE 10%
$88.50 box of 10
$8.85 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 277v
Product Highlight: Color
White
Product Highlight: Horse Power
1/2, 2 HP
Product Highlight: Material
Thermoplastic
Product Highlight: Amperage
15 Amps
Product Highlight: Grade
Commercial

Description

–
15 Amp, 120/277 Volt, Toggle Framed 3-Way AC Quiet Switch, Commercial Spec Grade, Grounding, Side Wired, - White

Leviton’s Commercial Specification Grade switches are designed to offer outstanding reliability and top performance in commercial settings. Ideal applications include municipal facilities, government buildings, malls, department stores, hospital and health care facilities, office buildings, schools, colleges, universities, houses of worship and cultural institutions. Leviton offers a large selection of 15 and 20 Amp Commercial switches, available in a wide variety of colors, wiring options and other features.

Electrical Specifications:
  • HP Rating: 1HP-120V 2HP-240V-277V
  • Amperage: 15 A
  • Dielectric Voltage: Withstands 1500V for 1 minute
  • Max. Amperage: 12 Amp
  • Temperature Rise: Maximum 30 degrees C rise
  • Voltage: 120/277 VAC

Specs

–
Voltage:

120v

277v

Poles:

1

Type:

3-Way AC Quiet Switch

Color:

White

Horse Power:

1/2

2

Terminations:

Side

Ground:

Self Grounding

Material:

Thermoplastic

Features:

Framed

Amperage:

15

Grade:

Commercial

Application:

Light Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy