Apply to be a TradeMaster!
Main product image of 15A, 120/277V Toggle Framed 4-way AC Quiet Switch, Commercial Spec Grade, Grounding, Side Wired, (Gray)
Magnifying glass
Hover image to zoom

15A, 120/277V Toggle Framed 4-way AC Quiet Switch, Commercial Spec Grade, Grounding, Side Wired, (Gray)

Brand:
Leviton
SKU:
54504-2GY
Rating:
(0)
Q&A:
(0)
15A, 120/277V Toggle Framed 4-way AC Quiet Switch, Commercial Spec Grade, Grounding, Side Wired, (Gray)
Magnifying glass
Hover image to zoom
$13.42 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Commercial
Product Highlight: Material
Thermoplastic
Product Highlight: Warranty
10 years Warranty
Product Highlight: Amperage
15 Amps
Product Highlight: Color
Gray

Description

–
Features
  • Leviton's Commercial Specification Grade switches are designed to offer outstanding reliability and top performance in commercial settings. Ideal applications include municipal facilities, government buildings, malls, department stores, hospital and health care facilities, office buildings, schools, colleges, universities, houses of worship and cultural institutions. Leviton offers a large selection of 15 and 20 Amp Commercial switches, available in a wide variety of colors, wiring options and other features.

Specifications
  • Product ID: Stamped on Strap
  • Amperage: 15 A
  • Device Type: Toggle Switch
  • Flammability: Rated V-2 per UL 94
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • NOM: 57
  • Terminal Accom.: 14-12 AWG
  • Cover Material: Nylon
  • Body Material: Thermoplastic
  • UL Fed Spec WS896E: File #E7458
  • Toggle: Polycarbonate
  • Warranty: 10-Year Limited
  • RoHS Compliant: FALSE
  • Dielectric Voltage: Withstands 1500V for 1 minute
  • Temperature Rise: Maximum 30 degrees C rise
  • ANSI: C-73
  • Screw Terminal Torque: 14-18 in-lbs
  • Voltage: 120/277 VAC
  • CSA C22.2 No. 111: File #152105
  • UL Standard: UL 20
  • HP Rating: 1/2HP-120V 2HP-240V
  • Function: 4-Way
  • Color: Gray
  • Contacts: Silver-Cadmium .031 Thick
  • Country of Origin: Please Contact Customer Service
  • Operating Temperature: -40 °C to 65 °C
  • Base Material: PBT
  • Feature 3: Framed
  • Termination: Side Wire
  • Actuator Material: Polycarbonate
  • Grade: Commercial Specification Grade
  • Max. Amperage: 12 Amp
  • Strap Material: Steel
  • Terminal Screws: Steel 8-32
  • NEMA: WD-1 & WD-6

Specs

–
NEMA Rating:

WD-1

Grade:

Commercial

Material:

Thermoplastic

Warranty:

10 years

Product Type:

Toggle Switch

Terminations:

Side Wire

Amperage:

15

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy