Apply to be a TradeMaster!
Main product image of 20A, 120/277V Toggle Framed Single-pole AC Quiet Switch, Commercial Spec Grade, Grounding, Side Wired(Brown)
Magnifying glass
Hover image to zoom

20A, 120/277V Toggle Framed Single-pole AC Quiet Switch, Commercial Spec Grade, Grounding, Side Wired(Brown)

Brand:
Leviton
SKU:
54521-2
Rating:
(0)
Q&A:
(0)
20A, 120/277V Toggle Framed Single-pole AC Quiet Switch, Commercial Spec Grade, Grounding, Side Wired(Brown)
Magnifying glass
Hover image to zoom
$6.77 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Commercial
Product Highlight: Color
Brown
Product Highlight: Material
Thermoplastic
Product Highlight: Warranty
10 years Warranty
Product Highlight: Amperage
20 Amps

Description

–
Features
  • Leviton's Commercial Specification Grade switches are designed to offer outstanding reliability and top performance in commercial settings. Ideal applications include municipal facilities, government buildings, malls, department stores, hospital and health care facilities, office buildings, schools, colleges, universities, houses of worship and cultural institutions. Leviton offers a large selection of 15 and 20 Amp Commercial switches, available in a wide variety of colors, wiring options and other features.

Specifications
  • Temperature Rise: Maximum 30 degrees C rise
  • Termination: Side Wire
  • Color: Brown
  • Grade: Commercial Specification Grade
  • Feature 3: Framed
  • Dielectric Voltage: Withstands 1500V for 1 minute
  • RoHS Compliant: TRUE
  • Device Type: Toggle Switch
  • UL Standard: UL 20
  • CSA C22.2 No. 111: File #152105
  • Warranty: 10-Year Limited
  • Body Material: Thermoplastic
  • Terminal Screws: Steel 8-32
  • Warranty: 10-Year Limited
  • Strap Material: Steel
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Amperage: 20 A
  • Terminal Accom.: 14-12 AWG
  • HP Rating: 1HP-120V 2HP-240V-277V
  • Base Material: PBT
  • NOM: 57
  • Country of Origin: Please Contact Customer Service
  • Cover Material: Nylon
  • Product ID: Stamped on Strap
  • UL Fed Spec WS896E: File #E7458
  • ANSI: C-73
  • Toggle: Polycarbonate
  • Max. Amperage: 16 Amp
  • NEMA: WD-1 & WD-6
  • Screw Terminal Torque: 14-18 in-lbs
  • Function: Single-Pole
  • Operating Temperature: -40 °C to 65 °C
  • Voltage: 120/277 VAC
  • Actuator Material: Thermoplastic
  • Contacts: Silver-Cadmium .031 Thick
  • Flammability: Rated V-2 per UL 94

Specs

–
Grade:

Commercial

Color:

Brown

Material:

Thermoplastic

Terminations:

Side Wire

Warranty:

10 years

Product Type:

Toggle Switch

NEMA Rating:

WD-1

Amperage:

20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy