Apply to be a TradeMaster!
Main product image of 20A, 120/277V Toggle Framed Single-pole AC Quiet Switch, Commercial Spec Grade, Grounding, Side Wired, (Gray)
Magnifying glass
Hover image to zoom

20A, 120/277V Toggle Framed Single-pole AC Quiet Switch, Commercial Spec Grade, Grounding, Side Wired, (Gray)

Brand:
Leviton
SKU:
54521-2GY
Rating:
(0)
Q&A:
(0)
20A, 120/277V Toggle Framed Single-pole AC Quiet Switch, Commercial Spec Grade, Grounding, Side Wired, (Gray)
Magnifying glass
Hover image to zoom
$6.38 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Warranty
10 years Warranty
Product Highlight: Color
Gray
Product Highlight: Material
Thermoplastic
Product Highlight: Grade
Commercial

Description

–
Features
  • Leviton's Commercial Specification Grade switches are designed to offer outstanding reliability and top performance in commercial settings. Ideal applications include municipal facilities, government buildings, malls, department stores, hospital and health care facilities, office buildings, schools, colleges, universities, houses of worship and cultural institutions. Leviton offers a large selection of 15 and 20 Amp Commercial switches, available in a wide variety of colors, wiring options and other features.

Specifications
  • Color: Gray
  • Cover Material: Nylon
  • Max. Amperage: 16 Amp
  • Amperage: 20 A
  • Screw Terminal Torque: 14-18 in-lbs
  • Warranty: 10-Year Limited
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • UL Standard: UL 20
  • NOM: 57
  • CSA C22.2 No. 111: File #152105
  • Function: Single-Pole
  • Toggle: Polycarbonate
  • Strap Material: Steel
  • Contacts: Silver-Cadmium .031 Thick
  • Termination: Side Wire
  • Feature 3: Framed
  • HP Rating: 1HP-120V 2HP-240V-277V
  • NEMA: WD-1 & WD-6
  • Product ID: Stamped on Strap
  • ANSI: C-73
  • Terminal Screws: Steel 8-32
  • Grade: Commercial Specification Grade
  • Country of Origin: Please Contact Customer Service
  • Warranty: 10-Year Limited
  • Device Type: Toggle Switch
  • Voltage: 120/277 VAC
  • RoHS Compliant: FALSE
  • Dielectric Voltage: Withstands 1500V for 1 minute
  • Terminal Accom.: 14-12 AWG
  • Actuator Material: Thermoplastic
  • Body Material: Thermoplastic
  • Flammability: Rated V-2 per UL 94
  • UL Fed Spec WS896E: File #E7458
  • Temperature Rise: Maximum 30 degrees C rise
  • Operating Temperature: -40 °C to 65 °C
  • Base Material: PBT

Specs

–
Product Type:

Toggle Switch

Amperage:

20

NEMA Rating:

WD-1

Warranty:

10 years

Color:

Gray

Material:

Thermoplastic

Terminations:

Side Wire

Grade:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy