Apply to be a TradeMaster!
Main product image of Single-Pole Side Wired Framed Toggle Switch, 20A - Ivory (120/277V)
Magnifying glass
Hover image to zoom

Single-Pole Side Wired Framed Toggle Switch, 20A - Ivory (120/277V)

Brand:
Leviton
SKU:
54521-2I
Rating:
(0)
Q&A:
(0)
Single-Pole Side Wired Framed Toggle Switch, 20A - Ivory (120/277V)
Magnifying glass
Hover image to zoom
$6.06 each
BOX UP & SAVE 3%
$58.70 box of 10
$5.87 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 277v
Product Highlight: Horse Power
1 HP
Product Highlight: Color
Ivory
Product Highlight: Material
Thermoplastic
Product Highlight: Grade
Commercial

Description

–
Leviton 1-Pole AC Quiet toggle switch in ivory color has a voltage rating of 120/277 VAC and current rating of 20 Amps. Switch has a power rating of 1 hp at 120 Volts and 2 hp at 240/277 Volts. It has a torque range of 12-14 Inch-lb. It features 14 - 12 AWG terminals for wire accommodation. Switch has a thermoplastic body for durability. The strap is made of steel to offer strength. It is provided with a PBT base, polycarbonate toggle frame, thermoplastic actuator and nylon cover.

Features:
  • For Commercial Spec Grade
  • Leviton offers a large selection of 15 and 20 Amp Commercial switches
  • Available in a wide variety of colors, wiring options and other features
  • Designed to offer outstanding reliability and top performance in commercial settings

Specifications:
  • Amperage: 20 Amp
  • Voltage: 120/277 VAC
  • Max. Amperage: 16 Amp
  • Dielectric Voltage: Withstands 1500V for 1 minute
  • Temperature Rise: Maximum 30 degrees C riseVoltage: 120/277 Volt
  • HP Rating: 1HP-120V 2HP-240V-277V
  • Actuator Material: Thermoplastic
  • Color: Ivory

Specs

–
Type:

Single Pole

Voltage:

120v

277v

Horse Power:

1

Terminations:

Side

Color:

Ivory

Material:

Thermoplastic

Grade:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy