Apply to be a TradeMaster!
Main product image of 20A, 120/277V Toggle Framed Double-pole AC Quiet Switch, Commercial Spec Grade, Grounding, Side Wired(Brown)
Magnifying glass
Hover image to zoom

20A, 120/277V Toggle Framed Double-pole AC Quiet Switch, Commercial Spec Grade, Grounding, Side Wired(Brown)

Brand:
Leviton
SKU:
54522-2
Rating:
(0)
Q&A:
(0)
20A, 120/277V Toggle Framed Double-pole AC Quiet Switch, Commercial Spec Grade, Grounding, Side Wired(Brown)
Magnifying glass
Hover image to zoom
$13.13 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Thermoplastic
Product Highlight: Grade
Commercial
Product Highlight: Color
Brown
Product Highlight: Amperage
20 Amps
Product Highlight: Warranty
10 years Warranty

Description

–
Features
  • Leviton's Commercial Specification Grade switches are designed to offer outstanding reliability and top performance in commercial settings. Ideal applications include municipal facilities, government buildings, malls, department stores, hospital and health care facilities, office buildings, schools, colleges, universities, houses of worship and cultural institutions. Leviton offers a large selection of 15 and 20 Amp Commercial switches, available in a wide variety of colors, wiring options and other features.

Specifications
  • Warranty: 10-Year Limited
  • RoHS Compliant: TRUE
  • Body Material: Thermoplastic
  • Temperature Rise: Maximum 30 degrees C rise
  • Screw Terminal Torque: 14-18 in-lbs
  • CSA C22.2 No. 111: File #152105
  • Voltage: 120/277 VAC
  • Country of Origin: Please Contact Customer Service
  • Actuator Material: Thermoplastic
  • Feature 3: Framed
  • Terminal Accom.: 14-12 AWG
  • Grade: Commercial Specification Grade
  • Color: Brown
  • Warranty: 10-Year Limited
  • ANSI: C-73
  • NEMA: WD-1 & WD-6
  • Product ID: Stamped on Strap
  • UL Standard: UL 20
  • Cover Material: Nylon
  • NOM: 57
  • Max. Amperage: 16 Amp
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Terminal Screws: Steel 8-32
  • Amperage: 20 A
  • Base Material: PBT
  • Contacts: Silver-Cadmium .031 Thick
  • Strap Material: Steel
  • UL Fed Spec WS896E: File #E7458
  • HP Rating: 1HP-120V 2HP-240V-277V
  • Termination: Side Wire
  • Toggle: Polycarbonate
  • Operating Temperature: -40 °C to 65 °C
  • Flammability: Rated V-2 per UL 94
  • Dielectric Voltage: Withstands 1500V for 1 minute
  • Device Type: Toggle Switch
  • Function: Double-Pole

Specs

–
Material:

Thermoplastic

Terminations:

Side Wire

Product Type:

Toggle Switch

Grade:

Commercial

Color:

Brown

NEMA Rating:

WD-1

Amperage:

20

Warranty:

10 years

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy