Apply to be a TradeMaster!
Main product image of Double Pole Commercial Toggle Switch, 20A, Side Wired - Ivory (120/277V)
Magnifying glass
Hover image to zoom

Double Pole Commercial Toggle Switch, 20A, Side Wired - Ivory (120/277V)

Brand:
Leviton
SKU:
54522-2I
Rating:
(0)
Q&A:
(0)
Double Pole Commercial Toggle Switch, 20A, Side Wired - Ivory (120/277V)
Magnifying glass
Hover image to zoom
$12.51 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
277v, 120v
Product Highlight: Color
Ivory
Product Highlight: Horse Power
1, 2 HP
Product Highlight: Material
Thermoplastic
Product Highlight: Amperage
20 Amps
Product Highlight: Grade
Commercial

Description

–
20 Amp, 120/277 Volt, Toggle Framed Double-Pole AC Quiet Switch, Commercial Spec Grade, Grounding, Side Wired, - Ivory

Leviton’s Commercial Specification Grade switches are designed to offer outstanding reliability and top performance in commercial settings. Ideal applications include municipal facilities, government buildings, malls, department stores, hospital and health care facilities, office buildings, schools, colleges, universities, houses of worship and cultural institutions. Leviton offers a large selection of 15 and 20 Amp Commercial switches, available in a wide variety of colors, wiring options and other features.

Electrical Specifications:
  • HP Rating: 1HP-120V 2HP-240V-277V
  • Amperage: 20 A
  • Dielectric Voltage: Withstands 1500V for 1 minute
  • Max. Amperage: 16 Amp
  • Temperature Rise: Maximum 30 degrees C rise
  • Voltage: 120/277 VAC

Specs

–
Voltage:

277v

120v

Poles:

2

Type:

Double-Pole AC Quiet Switch

Color:

Ivory

Horse Power:

1

2

Terminations:

Side

Ground:

Self Grounding

Material:

Thermoplastic

Features:

Framed

Amperage:

20

Grade:

Commercial

Application:

Light Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy