Apply to be a TradeMaster!
Main product image of 20A, 120/277V Toggle Framed 3-way AC Quiet Switch, Commercial Spec Grade, Grounding, Side Wired, (Gray)
Magnifying glass
Hover image to zoom

20A, 120/277V Toggle Framed 3-way AC Quiet Switch, Commercial Spec Grade, Grounding, Side Wired, (Gray)

Brand:
Leviton
SKU:
54523-2GY
Rating:
(0)
Q&A:
(0)
20A, 120/277V Toggle Framed 3-way AC Quiet Switch, Commercial Spec Grade, Grounding, Side Wired, (Gray)
Magnifying glass
Hover image to zoom
$9.01 each
In Stock
In Stock
Get 12 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Material
Thermoplastic
Product Highlight: Amperage
20 Amps
Product Highlight: Grade
Commercial
Product Highlight: Warranty
10 years Warranty

Description

–
Features
  • Leviton's Commercial Specification Grade switches are designed to offer outstanding reliability and top performance in commercial settings. Ideal applications include municipal facilities, government buildings, malls, department stores, hospital and health care facilities, office buildings, schools, colleges, universities, houses of worship and cultural institutions. Leviton offers a large selection of 15 and 20 Amp Commercial switches, available in a wide variety of colors, wiring options and other features.

Specifications
  • UL Fed Spec WS896E: File #E7458
  • Strap Material: Steel
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Flammability: Rated V-2 per UL 94
  • Terminal Accom.: 14-12 AWG
  • Terminal Screws: Steel 8-32
  • NOM: 57
  • Termination: Side Wire
  • ANSI: C-73
  • Warranty: 10-Year Limited
  • Temperature Rise: Maximum 30 degrees C rise
  • Toggle: Polycarbonate
  • Contacts: Silver-Cadmium .031 Thick
  • HP Rating: 1HP-120V 2HP-240V-277V
  • Grade: Commercial Specification Grade
  • Voltage: 120/277 VAC
  • UL Standard: UL 20
  • Warranty: 10-Year Limited
  • Max. Amperage: 16 Amp
  • Country of Origin: Please Contact Customer Service
  • RoHS Compliant: FALSE
  • NEMA: WD-1 & WD-6
  • Screw Terminal Torque: 14-18 in-lbs
  • Actuator Material: Thermoplastic
  • Cover Material: Nylon
  • Product ID: Stamped on Strap
  • Operating Temperature: -40 °C to 65 °C
  • Color: Gray
  • Function: 3-Way
  • Dielectric Voltage: Withstands 1500V for 1 minute
  • Device Type: Toggle Switch
  • CSA C22.2 No. 111: File #152105
  • Feature 3: Framed
  • Amperage: 20 A
  • Base Material: PBT
  • Body Material: Thermoplastic

Specs

–
Color:

Gray

Material:

Thermoplastic

Amperage:

20

Grade:

Commercial

Product Type:

Toggle Switch

Terminations:

Side Wire

Warranty:

10 years

NEMA Rating:

WD-1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy