Apply to be a TradeMaster!
Main product image of 20A, 120/277V Toggle Framed 4-way AC Quiet Switch, Commercial Spec Grade, Grounding, Side Wired(Brown)
Magnifying glass
Hover image to zoom

20A, 120/277V Toggle Framed 4-way AC Quiet Switch, Commercial Spec Grade, Grounding, Side Wired(Brown)

Brand:
Leviton
SKU:
54524-2
Rating:
(0)
Q&A:
(0)
20A, 120/277V Toggle Framed 4-way AC Quiet Switch, Commercial Spec Grade, Grounding, Side Wired(Brown)
Magnifying glass
Hover image to zoom
$24.63 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Thermoplastic
Product Highlight: Grade
Commercial
Product Highlight: Warranty
10 years Warranty
Product Highlight: Amperage
20 Amps
Product Highlight: Color
Brown

Description

–
Features
  • Leviton's Commercial Specification Grade switches are designed to offer outstanding reliability and top performance in commercial settings. Ideal applications include municipal facilities, government buildings, malls, department stores, hospital and health care facilities, office buildings, schools, colleges, universities, houses of worship and cultural institutions. Leviton offers a large selection of 15 and 20 Amp Commercial switches, available in a wide variety of colors, wiring options and other features.

Specifications
  • Cover Material: Nylon
  • Base Material: PBT
  • Actuator Material: Polycarbonate
  • Function: 4-Way
  • Contacts: Silver-Cadmium .031 Thick
  • Amperage: 20 A
  • Body Material: Thermoplastic
  • Voltage: 120/277 VAC
  • Product ID: Stamped on Strap
  • Toggle: Polycarbonate
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Strap Material: Steel
  • HP Rating: 1HP-120V 2HP-240V
  • Temperature Rise: Maximum 30 degrees C rise
  • NOM: 57
  • Feature 3: Framed
  • Termination: Side Wire
  • Flammability: Rated V-2 per UL 94
  • Operating Temperature: -40 °C to 65 °C
  • Max. Amperage: 16 Amp
  • Warranty: 10-Year Limited
  • Terminal Accom.: 14-12 AWG
  • Country of Origin: Please Contact Customer Service
  • UL Standard: UL 20
  • Terminal Screws: Steel 8-32
  • Device Type: Toggle Switch
  • RoHS Compliant: FALSE
  • Color: Brown
  • Screw Terminal Torque: 14-18 in-lbs
  • ANSI: C-73
  • NEMA: WD-1 & WD-6
  • UL Fed Spec WS896E: File #E7458
  • Grade: Commercial Specification Grade
  • CSA C22.2 No. 111: File #152105
  • Dielectric Voltage: Withstands 1500V for 1 minute

Specs

–
Product Type:

Toggle Switch

Material:

Thermoplastic

Terminations:

Side Wire

Grade:

Commercial

NEMA Rating:

WD-1

Warranty:

10 years

Amperage:

20

Color:

Brown

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy