Apply to be a TradeMaster!
Main product image of 20A, 250V NEMA 6-20P, 2P, 3W, Plug, Straight Blade, Grounding, Python (Yellow)
Magnifying glass
Hover image to zoom

20A, 250V NEMA 6-20P, 2P, 3W, Plug, Straight Blade, Grounding, Python (Yellow)

Brand:
Leviton
SKU:
5456-VY
Rating:
(0)
Q&A:
(0)
20A, 250V NEMA 6-20P, 2P, 3W, Plug, Straight Blade, Grounding, Python (Yellow)
Magnifying glass
Hover image to zoom
$16.37 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Yellow
Product Highlight: Material
Super Tough Nylon
Product Highlight: Warranty
2 years Warranty
Product Highlight: Amperage
20 Amps

Description

–
Features
  • 6-20P
  • When it comes to the demanding nature of today's commercial and industrial electrical environments, ruggedness and ease of installation are the features you look for first in any line of plugs and connectors. Leviton's Python straight-blade plugs and connectors hold up under the most exacting requirements, the toughest conditions, the roughest handling. Python's exceptional design features meet your needs for a quick, easy-to-wire plug and connector system, a must in today's faced-paced world where lost minutes on a job can translate into lost profits.

Specifications
  • Terminal Accom.: 18-10 AWG
  • Operating Temperature: -40 °C to 60 °C
  • Color: Yellow
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • NEMA: WD-6
  • Cord Range: .245 - .700
  • Grounding: Grounding
  • RoHS Compliant: TRUE
  • Amperage: 20 A
  • UL 498: File E13399
  • Flammability: Rated V-2 per UL 94
  • Country of Origin: Mexico
  • Wire: 3
  • Torque Range: 12-14 in-lbs
  • Clamp Insert: Nylon
  • Cord-Clamp: Nylon
  • Back Cover: Thermoplastic
  • Dielectric Voltage: Withstands 2000V per UL498
  • Voltage: 250 VAC
  • Terminal Screws: Brass
  • ANSI: C-73
  • Pole: 2
  • Body Material: Super Tough Nylon
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Device Type: Straight Blade Plug
  • Blades/Contacts: Solid Brass
  • Assembly Screws: Steel, Zinc Plated
  • Product ID: Ratings and NEMA I.D. permanently marked on device
  • Environment: Dry
  • CSA C22.2 No. 42: File LR-406
  • Wire Module: Nylon
  • Brand: Python
  • NOM: 57
  • Current Interrupting: Certified for current interrupting at full rated current
  • Warranty: 2-Year Limited

Specs

–
Color:

Yellow

Series:

Python

NEMA Rating:

WD-6

Material:

Super Tough Nylon

Poles:

2

Warranty:

2 years

Ground:

Grounding

Product Type:

Straight Blade Plug

Amperage:

20

Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy