Apply to be a TradeMaster!
Main product image of Single Receptacle Outlet,  Short Strap, 20A, 250V Side Wire, NEMA 6-20R, 2-Pole, 3-Wire (Black)
Magnifying glass
Hover image to zoom

Single Receptacle Outlet, Short Strap, 20A, 250V Side Wire, NEMA 6-20R, 2-Pole, 3-Wire (Black)

Brand:
Leviton
SKU:
5458-SS
Rating:
(0)
Q&A:
(0)
Single Receptacle Outlet,  Short Strap, 20A, 250V Side Wire, NEMA 6-20R, 2-Pole, 3-Wire (Black)
Magnifying glass
Hover image to zoom
$13.12 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Warranty
10 years Warranty
Product Highlight: Color
Black
Product Highlight: Amperage
20 Amps

Description

–
Features
  • Leviton's line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.
  • 6-20R

Specifications
  • Wire: 3
  • Amperage: 20 A
  • RoHS Compliant: TRUE
  • Grounding: Grounding
  • Grounding Screw: Plated Steel
  • Country of Origin: Mexico
  • Line Contacts: Plated Brass
  • Strap Material: Galvanized Steel
  • Product ID: Ratings are permanently marked on device
  • Dielectric Voltage: Withstands 2000V per UL498
  • Face Material: Nylon
  • Voltage: 250 VAC
  • CSA C22.2 No. 42: File 152105
  • Cover Material: Nylon
  • Warranty: 10-Year Limited
  • Termination: Side Wire
  • Temperature Rise: Max 30C after 100 cycles OL at 150 percent rated current
  • NOM: 57
  • Color: Black
  • Pole: 2
  • Flammability: Rated V-2 per UL 94
  • Terminal Screws: Plated Steel
  • UL498: File E13399
  • At Rated Voltage: 2 HP
  • Body Material: Nylon
  • Operating Temperature: -40 °C to 60 °C
  • NEMA: WD-6
  • Terminal Accom.: 14-10 AWG
  • ANSI: C-73
  • Current Interrupting: Certified for current interrupting at full rated current
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Base Material: Nylon

Specs

–
Material:

Nylon

Warranty:

10 years

Country of Origin:

Mexico

Ground:

Grounding

NEMA Rating:

WD-6

Terminations:

Side Wire

Poles:

2

Color:

Black

Amperage:

20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy