Apply to be a TradeMaster!
Main product image of 20A Narrow Body Single Receptacle/outlet, Corrosion-resistant, Self-grounding
Magnifying glass
Hover image to zoom

20A Narrow Body Single Receptacle/outlet, Corrosion-resistant, Self-grounding

Brand:
Leviton
SKU:
5461-CR
Rating:
(0)
Q&A:
(0)
20A Narrow Body Single Receptacle/outlet, Corrosion-resistant, Self-grounding
Magnifying glass
Hover image to zoom
$18.73 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Color
Yellow

Description

–
Features
  • 6-20R
  • Leviton's line of Extra Heavy-Duty Industrial Grade receptacles are designed and manufactured to withstand the harsh conditions typically associated with industrial environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, hospital grade, etc., these Industrial Grade devices are the electrical contractor's choice for use in factories, schools, hospitals and commercial office buildings.

Specifications
  • Color: Yellow
  • Current Limiting: Full Rated Current
  • Pole: 2
  • CSA C22.2 No. 42: File LR-406
  • NEMA: WD-6
  • RoHS Compliant: FALSE
  • UL: 498
  • ANSI: C-73
  • Warranty: Limited Lifetime Warranty
  • Grounding: Grounding
  • Country of Origin: Please Contact Customer Service
  • NOM: 57
  • Operating Temperature: -40 °C to 60 °C
  • Dielectric Voltage: Withstands 2000V per UL498
  • Assembly Screws: Stainless Steel 300
  • Voltage: 250 VAC
  • UL Fed Spec WC-596: File E13399
  • Wire Module: Thermoplastic
  • Cord Range: .375 - .655
  • Terminal Screws: Nickel-Plated Brass
  • Amperage: 20 A
  • Wire: 3
  • Product ID: Ratings and NEMA I.D. permanently marked on device
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Blades/Contacts: Nickel-Plated Brass
  • Bushing: Santoprene TPV
  • Body Material: Santoprene TPV
  • Terminal Accom.: 18-10 AWG
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Flammability: Rated V-2 per UL 94
  • Compression Nut, Strain Relief: Nylon

Specs

–
Ground:

Grounding

Poles:

2

NEMA Rating:

WD-6

Amperage:

20

Warranty:

Lifetime Limited

Color:

Yellow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy