Apply to be a TradeMaster!
Main product image of Isolated Ground Duplex Receptacle Outlet,  Smooth Face, 20A, 250V Back or Side Wire, NEMA 6-20R, 2-Pole, 3-Wire, Self-Grounding (Orange)
Magnifying glass
Hover image to zoom

Isolated Ground Duplex Receptacle Outlet, Smooth Face, 20A, 250V Back or Side Wire, NEMA 6-20R, 2-Pole, 3-Wire, Self-Grounding (Orange)

Brand:
Leviton
SKU:
5462-IG
Rating:
(0)
Q&A:
(0)
Isolated Ground Duplex Receptacle Outlet,  Smooth Face, 20A, 250V Back or Side Wire, NEMA 6-20R, 2-Pole, 3-Wire, Self-Grounding (Orange)
Magnifying glass
Hover image to zoom
$22.39 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Material
Thermoplastic Nylon
Product Highlight: Grade
Heavy-Duty Industrial
Product Highlight: Color
Orange
Product Highlight: Warranty
10 years Warranty

Description

–
Features
  • Leviton's line of Extra Heavy-Duty Industrial Grade receptacles are designed and manufactured to withstand the harsh conditions typically associated with industrial environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, hospital grade, etc., these Industrial Grade devices are the electrical contractor's choice for use in factories, schools, hospitals and commercial office buildings.
  • 6-20R

Specifications
  • Pole: 2
  • Operating Temperature: -40 °C to 60 °C
  • UL Fed Spec WC-596: File E13399
  • RoHS Compliant: TRUE
  • Grounding Screw: Brass 8-32
  • Voltage: 250 VAC
  • Product ID: Ratings are permanently marked on device
  • NOM: 57
  • Color: Orange
  • Termination: Back or Side Wire
  • UL498: File E13399
  • NEMA: WD-6
  • Dielectric Voltage: Withstands 2000V per UL498
  • Wire: 3
  • Warranty: 10-Year Limited
  • Flammability: Rated V-2 per UL 94
  • Function: Isolated Ground
  • Strap Material: Galvanized Steel
  • Terminal Accom.: 14-10 AWG
  • Amperage: 20 A
  • Grade: Heavy-Duty Industrial Specification Grade
  • Face Material: Thermoplastic Nylon
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Isolated Ground System: Brass
  • Line Contacts: Phosphor Bronze
  • Screw Terminal Torque: 14-18 in-lbs
  • Terminal Screws: Plated Brass
  • ANSI: C-73
  • Current Limiting: Full Rated Current
  • Body Material: Thermoplastic Nylon
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Torque Range: 14-16 inch pounds
  • Device Type: Duplex Receptacle Outlet
  • Country of Origin: Mexico
  • Clamp Nuts: Galvanized Steel
  • Grounding: Self-Grounding
  • At Rated Voltage: 2 HP
  • CSA C22.2 No. 42: File 152105
  • Feature 4: Smooth Face

Specs

–
Terminations:

Back Wire

Side Wire

Country of Origin:

Mexico

Amperage:

20

Poles:

2

Material:

Thermoplastic Nylon

Grade:

Heavy-Duty Industrial

Color:

Orange

Ground:

Self-Grounding

Warranty:

10 years

Product Type:

Duplex Receptacle

NEMA Rating:

WD-6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy