Apply to be a TradeMaster!
Main product image of 20A, 250V Power Inlet Receptacle, Straight Blade, Industrial Grade
Magnifying glass
Hover image to zoom

20A, 250V Power Inlet Receptacle, Straight Blade, Industrial Grade

Brand:
Leviton
SKU:
5478-CWP
Rating:
(0)
Q&A:
(0)
20A, 250V Power Inlet Receptacle, Straight Blade, Industrial Grade
Magnifying glass
Hover image to zoom
$31.35 each
In Stock
In Stock
Get 14 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
10 years Warranty
Product Highlight: Amperage
20 Amps
Product Highlight: Material
Nylon
Product Highlight: Color
Gray

Description

–
Features
  • 6-20P
  • Leviton's Straight Blade Power Inlets are suitable for industrial indoor and outdoor applications. Glass-filled thermoplastic cover and plate provides outstanding impact resistance and durability. Stainless steel external hardware resists corrosive effects of moisture as dual gaskets, one under plate and one under lid, provide for a superior weather-resistant fit.

Specifications
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Terminal Screws: Brass 10-32
  • Product ID: Markings are permanently marked on device
  • Line Contacts: Brass
  • Flammability: Rated V-2 per UL 94
  • Voltage: 250 VAC
  • NEMA: WD-6
  • Device Type: Straight Blade Flanged Inlet
  • UL498: File E13393
  • Cover and Plate Material: Glass-Filled Thermoplastic
  • Strap Material: Nylon
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Environment: Dry
  • Pole: 2
  • Face Material: Nylon
  • Termination: Standard Wire Wells
  • At Rated Voltage: 2 HP
  • Country of Origin: United States
  • ANSI: C-73
  • RoHS Compliant: TRUE
  • Wire: 3
  • Body Material: Nylon
  • Grounding Screw: Brass 8-32
  • Amperage: 20 A
  • Operating Temperature: -40 °C to 60 °C
  • Current Limiting: Full Rated Current
  • Warranty: 10-Year Limited
  • Dielectric Voltage: Withstands 1500V per UL498
  • CSA C22.2 No. 42: File LR-16347
  • Terminal Accom.: 18-10 AWG
  • Grounding: Grounding
  • Color: Gray

Specs

–
Product Type:

Straight Blade Flanged Inlet

Poles:

2

Warranty:

10 years

Ground:

Grounding

Amperage:

20

Material:

Nylon

NEMA Rating:

WD-6

Color:

Gray

Terminations:

Standard Wire Wells

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy