Apply to be a TradeMaster!
Main product image of 20A, 250V NEMA 6-20r, 2p, 3w, Flanged Outlet Receptacle, Straight Blade, Grounding, Back Wired, Thermoplastic Nylon Strap (White)
Magnifying glass
Hover image to zoom

20A, 250V NEMA 6-20r, 2p, 3w, Flanged Outlet Receptacle, Straight Blade, Grounding, Back Wired, Thermoplastic Nylon Strap (White)

Brand:
Leviton
SKU:
5479-C
Rating:
(0)
Q&A:
(0)
20A, 250V NEMA 6-20r, 2p, 3w, Flanged Outlet Receptacle, Straight Blade, Grounding, Back Wired, Thermoplastic Nylon Strap (White)
Magnifying glass
Hover image to zoom
$17.60 each
Out of Stock
Out of Stock
Get it Mon, Oct 26 - Mon, Nov 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Color
White
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Material
Super Tough Nylon

Description

–
Features
  • 6-20R
  • Leviton's Straight Blade Power Outlets are suitable for industrial indoor and outdoor applications. Glass-filled thermoplastic cover and plate provides outstanding impact resistance and durability. Stainless steel external hardware resists corrosive effects of moisture as dual gaskets, one under plate and one under lid, provide for a superior weather-resistant fit.

Specifications
  • Device Type: Straight Blade Flanged Inlet
  • Assembly Screws: Steel, Zinc Plated
  • Voltage: 250 VAC
  • Country of Origin: Mexico
  • Environment: Dry
  • Pole: 2
  • Color: White
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Current Interrupting: Certified for current interrupting at full rated current
  • Wire: 3
  • NEMA: WD-6
  • Strap Material: Thermoplastic Nylon
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Operating Temperature: -40 °C to 60 °C
  • Warranty: Limited Lifetime Warranty Warranty
  • Dielectric Voltage: Withstands 2000V per UL498
  • Amperage: 20 A
  • Blades/Contacts: Solid Brass
  • Grounding: Grounding
  • Body Material: Super Tough Nylon
  • RoHS Compliant: TRUE
  • Terminal Screws: Brass
  • UL Fed Spec WC-596: File E13393
  • Brand: Black and White
  • Terminal Accom.: 18-10 AWG
  • Termination: Back
  • CSA C22.2 No. 42: File LR-406
  • Face Material: Nylon
  • UL 498: File E13399
  • NOM: 57
  • Flammability: Rated V-2 per UL 94
  • Product ID: Ratings and NEMA I.D. permanently marked on device
  • Screw Terminal Torque: 10-14 in-lbs
  • Wire Module: Nylon
  • ANSI: C-73

Specs

–
NEMA Rating:

WD-6

Series:

Black & White

Country of Origin:

Mexico

Amperage:

20

Color:

White

Terminations:

Back Wire

Warranty:

Lifetime Limited

Poles:

2

Product Type:

Straight Blade Flanged Inlet

Ground:

Grounding

Material:

Super Tough Nylon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy