Apply to be a TradeMaster!
Main product image of 120v 15A 19" Rack Mount w/ switch & 5-15p Plug, 1440 Joules, 330v Impulse Clamping (Black)
Magnifying glass
Hover image to zoom

120v 15A 19" Rack Mount w/ switch & 5-15p Plug, 1440 Joules, 330v Impulse Clamping (Black)

Brand:
Leviton
SKU:
5500-190
Rating:
(0)
Q&A:
(0)
120v 15A 19" Rack Mount w/ switch & 5-15p Plug, 1440 Joules, 330v Impulse Clamping (Black)
Magnifying glass
Hover image to zoom
$238.84 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps

Description

–
Features
  • LED diagnostics for power, protection, and outlet polarity/ground status
  • Resettable circuit breaker protects against overloading
  • 20-amp versions available with either straight blade or locking input plug
  • 12 receptacles: 10 in back, 2 in front

Specifications
  • Series: 5500/5505 Series
  • RoHS Compliant: FALSE
  • Country of Origin: Mexico
  • Amperage: 15 A
  • Voltage: 120 VAC
  • Plug Type: L5-15P
  • Product Type: Basic PDU w/Surge
  • Configuration: Rack Mount

Specs

–
Country of Origin:

Mexico

Amperage:

15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy