Shop Resideo Sale
Main product image of 15A, 120/277V Toggle Hospital Call Switch Single-pole AC Quiet Switch, Commercial Spec Grade, Grounding, Side Wired(Brown)
Magnifying glass
Hover image to zoom

15A, 120/277V Toggle Hospital Call Switch Single-pole AC Quiet Switch, Commercial Spec Grade, Grounding, Side Wired(Brown)

Brand:
Leviton
SKU:
5501-8
Rating:
(0)
Q&A:
(0)
15A, 120/277V Toggle Hospital Call Switch Single-pole AC Quiet Switch, Commercial Spec Grade, Grounding, Side Wired(Brown)
Magnifying glass
Hover image to zoom
$8.59 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Warranty
10 years Warranty
Product Highlight: Grade
Commercial
Product Highlight: Color
Brown
Product Highlight: Material
Thermoplastic

Description

–
Features
  • Leviton's Commercial Specification Grade switches are designed to offer outstanding reliability and top performance in commercial settings. Ideal applications include municipal facilities, government buildings, malls, department stores, hospital and health care facilities, office buildings, schools, colleges, universities, houses of worship and cultural institutions. Leviton offers a large selection of 15 and 20 Amp Commercial switches, available in a wide variety of colors, wiring options and other features.

Specifications
  • Function: Single-Pole
  • Voltage: 120/277 VAC
  • NEMA: WD-1 & WD-6
  • HP Rating: 1/2HP-120V 2HP-240V
  • Dielectric Voltage: Withstands 1500V for 1 minute
  • Toggle: Polycarbonate
  • Country of Origin: Please Contact Customer Service
  • Amperage: 15 A
  • Warranty: 10-Year Limited
  • Grade: Commercial Specification Grade
  • Screw Terminal Torque: 14-18 in-lbs
  • Terminal Accom.: 14-12 AWG
  • Terminal Screws: Steel 8-32
  • Strap Material: Steel
  • UL Standard: UL 20
  • Contacts: Silver-Cadmium .031 Thick
  • Base Material: PBT
  • UL Fed Spec WS896E: File #E7458
  • Body Material: Thermoplastic
  • RoHS Compliant: TRUE
  • CSA C22.2 No. 111: File #152105
  • Actuator Material: Polycarbonate
  • Product ID: Stamped on Strap
  • Operating Temperature: -40 °C to 65 °C
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Temperature Rise: Maximum 30 degrees C rise
  • Cover Material: Nylon
  • ANSI: C-73
  • Color: Brown
  • Device Type: Hospital Call Switch
  • Flammability: Rated V-2 per UL 94
  • Max. Amperage: 12 Amp
  • NOM: 57
  • Termination: Side Wire

Specs

–
Product Type:

Hospital Call Switch

Amperage:

15

Terminations:

Side Wire

Warranty:

10 years

Grade:

Commercial

Color:

Brown

NEMA Rating:

WD-1

Material:

Thermoplastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy