Apply to be a TradeMaster!
Main product image of 15A, 120/277V Toggle Hospital Call Switch Single-pole AC Quiet Switch, Commercial Spec Grade, Grounding, Side Wired, (Ivory)
Magnifying glass
Hover image to zoom

15A, 120/277V Toggle Hospital Call Switch Single-pole AC Quiet Switch, Commercial Spec Grade, Grounding, Side Wired, (Ivory)

Brand:
Leviton
SKU:
5501-8I
Rating:
(0)
Q&A:
(0)
15A, 120/277V Toggle Hospital Call Switch Single-pole AC Quiet Switch, Commercial Spec Grade, Grounding, Side Wired, (Ivory)
Magnifying glass
Hover image to zoom
$9.38 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Ivory
Product Highlight: Warranty
10 years Warranty
Product Highlight: Material
Thermoplastic
Product Highlight: Amperage
15 Amps
Product Highlight: Grade
Commercial

Description

–
Features
  • Leviton's Commercial Specification Grade switches are designed to offer outstanding reliability and top performance in commercial settings. Ideal applications include municipal facilities, government buildings, malls, department stores, hospital and health care facilities, office buildings, schools, colleges, universities, houses of worship and cultural institutions. Leviton offers a large selection of 15 and 20 Amp Commercial switches, available in a wide variety of colors, wiring options and other features.

Specifications
  • Body Material: Thermoplastic
  • CSA C22.2 No. 111: File #152105
  • NEMA: WD-1 & WD-6
  • Strap Material: Steel
  • Country of Origin: Please Contact Customer Service
  • Termination: Side Wire
  • Device Type: Hospital Call Switch
  • Terminal Accom.: 14-12 AWG
  • Contacts: Silver-Cadmium .031 Thick
  • Temperature Rise: Maximum 30 degrees C rise
  • NOM: 57
  • Base Material: PBT
  • Actuator Material: Polycarbonate
  • Cover Material: Nylon
  • Product ID: Stamped on Strap
  • Max. Amperage: 12 Amp
  • Toggle: Polycarbonate
  • Screw Terminal Torque: 14-18 in-lbs
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • RoHS Compliant: TRUE
  • ANSI: C-73
  • Warranty: 10-Year Limited
  • UL Standard: UL 20
  • Terminal Screws: Steel 8-32
  • UL Fed Spec WS896E: File #E7458
  • Operating Temperature: -40 °C to 65 °C
  • HP Rating: 1/2HP-120V 2HP-240V
  • Grade: Commercial Specification Grade
  • Flammability: Rated V-2 per UL 94
  • Voltage: 120/277 VAC
  • Function: Single-Pole
  • Amperage: 15 A
  • Dielectric Voltage: Withstands 1500V for 1 minute
  • Color: Ivory

Specs

–
Product Type:

Hospital Call Switch

Color:

Ivory

Warranty:

10 years

Material:

Thermoplastic

Amperage:

15

NEMA Rating:

WD-1

Terminations:

Side Wire

Grade:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy