Apply to be a TradeMaster!
Main product image of 15A, 120V Toggle Lighted Handle, Illuminated Off 3-way AC Quiet Switch, Commercial Grade, Grounding, Side Wired, (White)
Magnifying glass
Hover image to zoom

15A, 120V Toggle Lighted Handle, Illuminated Off 3-way AC Quiet Switch, Commercial Grade, Grounding, Side Wired, (White)

Brand:
Leviton
SKU:
5503-LHW
Rating:
(0)
Q&A:
(0)
15A, 120V Toggle Lighted Handle, Illuminated Off 3-way AC Quiet Switch, Commercial Grade, Grounding, Side Wired, (White)
Magnifying glass
Hover image to zoom
$23.73 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Warranty
10 years Warranty
Product Highlight: Material
Thermoplastic
Product Highlight: Grade
Commercial
Product Highlight: Color
White

Description

–
Features
  • Leviton's Commercial Specification Grade switches are designed to offer outstanding reliability and top performance in commercial settings. Ideal applications include municipal facilities, government buildings, malls, department stores, hospital and health care facilities, office buildings, schools, colleges, universities, houses of worship and cultural institutions. Leviton offers a large selection of 15 and 20 Amp Commercial switches, available in a wide variety of colors, wiring options and other features.

Specifications
  • Color: White
  • NOM: 57
  • Grade: Commercial Specification Grade
  • Device Type: Toggle Switch
  • Dielectric Voltage: Withstands 1500V for 1 minute
  • Terminal Screws: Steel 8-32
  • Screw Terminal Torque: 14-18 in-lbs
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • CSA C22.2 No. 111: File #152105
  • Contacts: Silver-Cadmium .031 Thick
  • Country of Origin: Please Contact Customer Service
  • UL Fed Spec WS896E: File #E7458
  • Cover Material: Nylon
  • Termination: Side Wire
  • Product ID: Stamped on Strap
  • Voltage: 120 VAC
  • ANSI: C-73
  • Operating Temperature: -40 °C to 65 °C
  • Flammability: Rated V-2 per UL 94
  • Function: Single-Pole
  • Base Material: PBT
  • Actuator Material: Thermoplastic
  • UL Standard: UL 20
  • Feature: Lighted Handle - Illuminated OFF|Illuminated - Load OFF
  • RoHS Compliant: FALSE
  • Warranty: 10-Year Limited
  • Toggle: Polycarbonate
  • Body Material: Thermoplastic
  • NEMA: WD-1 & WD-6
  • Temperature Rise: Maximum 30 degrees C rise
  • HP Rating: 1/2HP-120V
  • Terminal Accom.: 14-12 AWG
  • Amperage: 15 A
  • Strap Material: Steel

Specs

–
Amperage:

15

NEMA Rating:

WD-1

Product Type:

Toggle Switch

Warranty:

10 years

Material:

Thermoplastic

Grade:

Commercial

Terminations:

Side Wire

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy