Apply to be a TradeMaster!
Main product image of Industrial Grade Surface Mounting Straight Blade Power Receptacle, 3P, 50A, NEMA 14-50R - Black (125/250V)
Magnifying glass
Hover image to zoom

Industrial Grade Surface Mounting Straight Blade Power Receptacle, 3P, 50A, NEMA 14-50R - Black (125/250V)

Brand:
Leviton
SKU:
55050
Rating:
(0)
Q&A:
(0)
Industrial Grade Surface Mounting Straight Blade Power Receptacle, 3P, 50A, NEMA 14-50R - Black (125/250V)
Magnifying glass
Hover image to zoom
$19.24 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Industrial
Product Highlight: Amperage
50 Amps
Product Highlight: Color
Black
Product Highlight: Voltage
125/250v
Product Highlight: Warranty
10 Year Limited Warranty

Description

–
Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

Built of durable thermoplastic, Leviton Power Receptacles come equipped with heavy-gauge, double-wire copper alloy contacts. To ensure correct and speedy wiring, terminals have ID markings.

Product Specifications:
  • Color: Black
  • At Rated Voltage: 3 HP
  • Amperage: 50 A
  • Current Limiting: Full Rated Current
  • Grounding: Grounding
  • Poles: 3
  • Voltage: 125/250 VAC
  • Operating Temperature: -40°C to 60°C
  • NEMA: 14-50R
  • Wires: 4
  • Terminations: Side
  • Warranty: 10-Year Limited

Specs

–
Type:

Single Receptacle

Grade:

Industrial

Amperage:

50

Terminations:

Side

Color:

Black

Poles:

3

Voltage:

125/250v

NEMA Rating:

14-50R

Operating Temp Range:

-40°C to 60°C

Ground:

Grounding

Warranty:

10 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy