Shop Klein Tools Limited Time Promotion
Main product image of Decora Antimicrobial Rocker Switch, Single-Pole - White (15 Amp, 120/277V)
Magnifying glass
Hover image to zoom

Decora Antimicrobial Rocker Switch, Single-Pole - White (15 Amp, 120/277V)

Brand:
Leviton
SKU:
5601-2AW
Rating:
(0)
Q&A:
(0)
Decora Antimicrobial Rocker Switch, Single-Pole - White (15 Amp, 120/277V)
Magnifying glass
Hover image to zoom
$4.29 each
Backorder
Backorder
Get it Wed, Nov 11 - Thu, Dec 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 277v
Product Highlight: Color
White
Product Highlight: Horse Power
2, 1/2 HP
Product Highlight: Material
Thermoplastic
Product Highlight: Grade
Residential
Product Highlight: Amperage
15 Amps

Description

–
Features:
  • PROTECT - Antimicrobial Switches and Wallplates from Leviton help combat the spread of harmful bacteria
  • EFFECTIVE - Antimicrobial additive inhibits 99% of bacterial growth when cleaned regularly
  • PREVENT - Helps prevent the growth of harmful bacteria, mold, mildew and fungi
  • CONVENIENT – Replaces any standard single-pole switch; controls light(s) from one location
  • Amperage: 15 A
  • Color: White
  • Device Type: Rocker Switch
  • Feature: Antimicrobial
  • Grade: Residential
  • Grounding: Grounding
  • HP Rating: 1/2HP-120V 2HP-240V-277V
  • Pole: 1
  • Voltage: 120/277 VAC
Specifications
  • Body Material: Thermoplastic
  • Rocker: Thermoplastic with Antimicrobial additive
  • Strap Material: Steel
  • Terminal Accom.: Side and Back wiring accept up to #12 AWG copper or copper-clad wire, Quickwire push-in terminals accept #14 AWG solid copper wire only
  • Termination: Back wire, Side wire or Quickwire
  • Torque Range: 14-18 inch pounds
  • JIS Z 2801:2000: Test for Antimicrobial Activity and Efficacy
  • Standards and Certifications: UL/CSA
  • Warranty: 2-Year Limited

Specs

–
Voltage:

120v

277v

Poles:

1

Type:

Single-Pole AC Quiet Switch

Color:

White

Horse Power:

2

1/2

Material:

Thermoplastic

Ground:

Grounding Screw Attached

Terminations:

Side

Back

Quickwire Push-In & Side

Grade:

Residential

Amperage:

15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy