Apply to be a TradeMaster!
Main product image of Single-Pole Decora Rocker Light Switch - Gray (120V)
Magnifying glass
Hover image to zoom

Single-Pole Decora Rocker Light Switch - Gray (120V)

Brand:
Leviton
SKU:
5601-2GY
Rating:
(1)
Q&A:
(0)
Single-Pole Decora Rocker Light Switch - Gray (120V)
Magnifying glass
Hover image to zoom
$2.48 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
277v, 120v
Product Highlight: Horse Power
1/2 HP
Product Highlight: Material
Thermoplastic
Product Highlight: Color
Gray

Description

–
Leviton created the first Decora style rocker switch and has continued to improve on their original design making one of the best switches available. This switch would look great in any home or office because its low-profile design flows with your walls keeping it from standing out to the eye. You can transform the look of your home and increase its resale value with these modern switches. With the ease of the Quickwire you need to do nothing more than push the wire into the rear of the switch and a spring action will automatically clamp the wire and insure a good electrical connection.

Note: Wallplate Sold Separately.

Features:
  • Single-Pole Side Wire and Rear Push Wire
  • Leviton's Quickwire System
  • AC Quiet Switch
  • Ground Screw Terminal Attached
  • Low-Profile Elegant Design
  • 2 Year Warranty

Specifications:
  • Type: Single Pole
  • Color: Gray
  • Ground: Grounding Screw Attached
  • Amperage: 15 Amp
  • Voltage: 120 Volt
  • HP Rating: 1/2HP-120V
  • Max Amp: 12 Amp
  • Termination: Quickwire Push-In & Side
  • Actuator Material: Thermoplastic
  • Body Material: Thermoplastic
  • Strap Material: Steel
  • Standards and Certifications: UL/CSA

Specs

–
Type:

Single Pole

Voltage:

277v

120v

Horse Power:

1/2

Material:

Thermoplastic

Color:

Gray

Terminations:

Quickwire Push-In & Side

Ground:

Non-Grounding

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Two of Three were good.

One of the Leviton switches had an incomplete mold and was defective. Not Supply House problem. It looked good in the package, but was defective. Two of the three I purchased were good.
BruceLynn
Clearfield, PA
8 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy