Apply to be a TradeMaster!
Main product image of Double-Pole Decora Residential Switch, 15A - White (120/277V)
Magnifying glass
Hover image to zoom

Double-Pole Decora Residential Switch, 15A - White (120/277V)

Brand:
Leviton
SKU:
5602-2W
Rating:
(0)
Q&A:
(0)
Double-Pole Decora Residential Switch, 15A - White (120/277V)
Magnifying glass
Hover image to zoom
$21.89 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
277v, 120v
Product Highlight: Horse Power
2, 1/2 HP
Product Highlight: Material
Thermoplastic
Product Highlight: Color
White

Description

–
The Leviton 5602-2T is a Decora double-pole rocker style switch in light almond color. Leviton is a smart choice for today's commercial, residential and industrial buildings. It offers a wide range of devices for different applications. The Leviton Decora collection of accessories offers you sleek, elegant look and can make your home or office feel classier. This Leviton 5602-2T Decora double-pole rocker style switch is perfect for residential use, it helps you to save space in any area in a home. It has an elegant and functional design and comes in different colors. This switch features an impact-resistant thermoplastic exterior that ensures durability and longer life. It has a quickwire push-in and side wired termination. Buy this Leviton 5602-2T Decora double-pole rocker style switch and enjoy quality and reliable use.

Wallplate not included.

Features:
  • Elegant Decora brand styling provides multiple control in a single-gang wallbox.

Specifications:
  • Grounding: Grounding
  • Amperage: 15 Amp
  • Voltage: 120/277 VAC
  • Voltage: 120/277 Volt
  • HP Rating: 1/2HP-120V 2HP-240V-277V
  • Max. Amperage: 12 Amp
  • Termination: Quickwire Push-In & Side
  • Actuator Material: Thermoplastic
  • Body Material: Thermoplastic Polyester
  • Body Material: Thermoplastic
  • Strap Material: Steel
  • Color: White
  • Standards and Certifications: UL/CSA
  • Warranty: 2 Year Limited

Specs

–
Type:

Double Pole

Voltage:

277v

120v

Horse Power:

2

1/2

Terminations:

Quickwire Push-In & Side

Material:

Thermoplastic

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy