Apply to be a TradeMaster!
Main product image of 3A, 24V AC/DC, Switch Decora Plus Quiet Rocker, Low Voltage 1 Pole, Commercial, Side/Back Wired (White)
Magnifying glass
Hover image to zoom

3A, 24V AC/DC, Switch Decora Plus Quiet Rocker, Low Voltage 1 Pole, Commercial, Side/Back Wired (White)

Brand:
Leviton
SKU:
56021-2W
Rating:
(1)
Q&A:
(0)
3A, 24V AC/DC, Switch Decora Plus Quiet Rocker, Low Voltage 1 Pole, Commercial, Side/Back Wired (White)
Magnifying glass
Hover image to zoom
$27.60 each
In Stock
In Stock
Get 10 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Thermoplastic
Product Highlight: Amperage
3 Amps
Product Highlight: Grade
Commercial
Product Highlight: Color
White

Description

–
Features
  • Body Material: Thermoplastic
  • Strap Material: Steel
  • Amperage: 0.125
  • Brand: Decora Plus
  • Actuator Material: Polycarbonate
  • Country of Origin: Mexico
  • Voltage: 40 VAC/VDC
  • Screw Terminal Torque: 14-18 in-lbs
  • Grade: Commercial Specification Grade
  • Base Material: Polyester
  • Frame Material: Polycarbonate
  • Contacts: Silver-Alloy
  • Operating Temperature: -40 °C to 65 °C
  • Grounding: Self-Grounding
  • Color: White
  • Flammability: UL94V-2
  • RoHS Compliant: FALSE
  • Device Type: Rocker Switch
  • Terminal Screws: Brass
  • Termination: Back or Side Wire
  • Function: Single-Pole

Specs

–
Country of Origin:

Mexico

Material:

Thermoplastic

Terminations:

Side Wire

Back Wire

Amperage:

3

Product Type:

Rocker Switch

Grade:

Commercial

Ground:

Self-Grounding

Series:

Decora Plus

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great shopping here.

Quick and easy. Found what I needed.
Hammer
Dripping Springs
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy