Apply to be a TradeMaster!
Main product image of 3-Way Decora Rocker Switch - Black (120/277V)
Magnifying glass
Hover image to zoom

3-Way Decora Rocker Switch - Black (120/277V)

Brand:
Leviton
SKU:
5603-2E
Rating:
(0)
Q&A:
(0)
3-Way Decora Rocker Switch - Black (120/277V)
Magnifying glass
Hover image to zoom
$3.86 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
277v, 120v
Product Highlight: Horse Power
1/2 HP
Product Highlight: Material
Thermoplastic
Product Highlight: Color
Black

Description

–
This is one of our best selling switches because of its combination of elegant design, high reliability, and affordable price. Leviton created the first Decora style rocker switch and has continued to improve on their original design making one of the best switches available. This switch would look great in any home or office because its low-profile design flows with your walls keeping it from standing out to the eye. You can transform the look of your home and increase its resale value with these modern switches. With the ease of the Quickwire you need to do nothing more than push the wire into the rear of the switch and a spring action will automatically clamp the wire and insure a good electrical connection. This is a three-way switch so it can be used alone or paired with another switch to control the same device.

Note: Wallplate Sold Separately.

Features:
  • 3-Way Side Wire and Rear Push Wire
  • Leviton's Quickwire System
  • AC Quiet Switch
  • Ground Screw Terminal Attached
  • Low-Profile Elegant Design
  • 2 Year Warranty

Specifications:
  • Type: 3-Way
  • Color: Black
  • Ground: Grounding Screw Attached
  • Amperage: 15 Amp
  • Voltage: 120 Volt/ 277 Volt
  • HP Rating: 1/2HP-120V
  • Max Amp: 12 Amp
  • Termination: Quickwire Push-In & Side
  • Actuator Material: Thermoplastic
  • Body Material: Thermoplastic
  • Strap Material: Steel
  • Standards and Certifications: UL/CSA

Specs

–
Type:

3-Way

Voltage:

277v

120v

Horse Power:

1/2

Material:

Thermoplastic

Ground:

Grounding Screw Attached

Terminations:

Quickwire Push-In & Side

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy