Apply to be a TradeMaster!
Main product image of 15A Decora 3-way Switch, Self-grounding (Brown)
Magnifying glass
Hover image to zoom

15A Decora 3-way Switch, Self-grounding (Brown)

Brand:
Leviton
SKU:
5603-P02
Rating:
(0)
Q&A:
(0)
15A Decora 3-way Switch, Self-grounding (Brown)
Magnifying glass
Hover image to zoom
$9.20 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Brown
Product Highlight: Amperage
15 Amps
Product Highlight: Warranty
2 years Warranty

Description

–
Features
  • Sturdy construction for long service life
  • DURABLE - Impact-resistant thermoplastic nylon construction
  • EASY - Quick wire push-in and side wiring for easy installation
  • CONVENIENT - Quiet 3-way switch controls loads from two locations
  • Limited 2-year warranty
  • NOTE: In Canada, a general-use switch does not require attachment to a grounding/bonding wire when installed in a grounded/bonded flush device box.
  • Full-rated current capacity with tungsten, fluorescent or resistive loads
  • Self-grounding when installed in a properly grounded metal box
  • COMPATIBLE - For use with Leviton Decora wallplates
  • Complements every décor
  • Side wiring accepts #10, #12 and #14 AWG copper (CU) or #10 and #12 copper clad (CC) wire
  • Switch frame shields against dust and fits in wallplate to prevent rocker binding
  • Quickwire push-in terminals accept #14 AWG solid copper (CU) wire only

Specifications
  • Torque Range: 14 18 in.-lbs
  • Actuator Material: Thermoplastic
  • Pole: 3
  • Type: Rocker Switch
  • Termination: Quickwire Push-In & Side
  • Terminal Accom.: Side wiring accepts #10, #12 and #14 AWG copper (CU) or #10 and #12 copper clad (CC) wire, Quickwire push-in terminals accept #14 AWG solid copper (CU) wire only
  • Warranty: 2-Year Limited
  • Amperage: 15 A
  • Body Material: Thermoplastic
  • Strap Material: Steel
  • RoHS Compliant: TRUE
  • Grounding: Grounding Strap with Clip
  • Country of Origin: United States
  • Standards and Certifications: UL/CSA
  • HP Rating: 1/2HP-120V 2HP-240V-277V Max 12 Amp
  • Color: Brown
  • Voltage: 120/277 VAC

Specs

–
Color:

Brown

Amperage:

15

Poles:

3

Terminations:

Slide Wire

Quickwire Push-In

Ground:

Grounding Strap w/ Clip

Country of Origin:

USA

Warranty:

2 years

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy