Apply to be a TradeMaster!
Main product image of 3A, 24v Ac/dc Low Vage Momentary Contact Single Pole Single Throw Decora Plus, Switch, Center Off, Commercial Spec Grade (Light Almond)
Magnifying glass
Hover image to zoom

3A, 24v Ac/dc Low Vage Momentary Contact Single Pole Single Throw Decora Plus, Switch, Center Off, Commercial Spec Grade (Light Almond)

Brand:
Leviton
SKU:
56080-2T
Rating:
(0)
Q&A:
(0)
3A, 24v Ac/dc Low Vage Momentary Contact Single Pole Single Throw Decora Plus, Switch, Center Off, Commercial Spec Grade (Light Almond)
Magnifying glass
Hover image to zoom
$41.47 each
In Stock
In Stock
Get 9 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Commercial
Product Highlight: Amperage
3 Amps
Product Highlight: Color
Almond

Description

–
Features
  • Leviton's Low Voltage Momentary Contact Decora Plus Switches represent top-of-the-line quality and peak performance. Leviton uses the finest materials available and the highest production standards to produce switches of unmatched versatility and reliability.

Specifications
  • RoHS Compliant: FALSE
  • Function: Single-Pole Double-Throw
  • Operating Temperature: -40 °C to 65 °C
  • Brand: Decora Plus
  • Grounding: Self-Grounding
  • Base Material: Polyester
  • Country of Origin: Mexico
  • Voltage: 24 VAC/VDC
  • Body Material: Thermoplastic
  • Grade: Commercial Specification Grade
  • Feature: Momentary Contact CTR OFF
  • Termination: Back or Side Wire
  • Device Type: Rocker Switch
  • Strap Material: Steel
  • Contacts: Silver-Alloy
  • Color: Light Almond
  • Terminal Screws: Brass
  • Frame Material: Polycarbonate
  • Screw Terminal Torque: 14-18 in-lbs
  • Actuator Material: Polycarbonate
  • Amperage: 0.125

Specs

–
Terminations:

Back Wire

Side Wire

Ground:

Self-Grounding

Series:

Decora Plus

Product Type:

Rocker Switch

Grade:

Commercial

Amperage:

3

Country of Origin:

Mexico

Color:

Almond

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy