Apply to be a TradeMaster!
Main product image of 3A 24V Decora Plus Rocker, Double-Throw Ctr-OFF Momentary Contact, 1P AC Quiet Switch (Red)
Magnifying glass
Hover image to zoom

3A 24V Decora Plus Rocker, Double-Throw Ctr-OFF Momentary Contact, 1P AC Quiet Switch (Red)

Brand:
Leviton
SKU:
56081-2R
Rating:
(0)
Q&A:
(0)
3A 24V Decora Plus Rocker, Double-Throw Ctr-OFF Momentary Contact, 1P AC Quiet Switch (Red)
Magnifying glass
Hover image to zoom
$42.66 each
In Stock
In Stock
Get 19 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red
Product Highlight: Amperage
3 Amps
Product Highlight: Grade
Commercial

Description

–
Features
  • Grade: Commercial Specification Grade
  • Operating Temperature: -40 °C to 65 °C
  • Brand: Decora Plus
  • Device Type: Rocker Switch
  • Function: Single-Pole Double-Throw
  • Amperage: 0.125
  • Strap Material: Steel
  • Country of Origin: Mexico
  • Contacts: Silver-Alloy
  • Screw Terminal Torque: 14-18 in-lbs
  • Termination: Back or Side Wire
  • Actuator Material: Polycarbonate
  • Base Material: Polyester
  • Flammability: UL94V-2
  • Frame Material: Polycarbonate
  • Voltage: 44 VAC/VDC
  • Terminal Screws: Brass
  • Feature: Momentary Contact CTR OFF
  • RoHS Compliant: FALSE
  • Color: Red
  • Grounding: Self-Grounding
  • Body Material: Thermoplastic

Specs

–
Series:

Decora Plus

Color:

Red

Amperage:

3

Product Type:

Rocker Switch

Terminations:

Back Wire

Side Wire

Country of Origin:

Mexico

Ground:

Self-Grounding

Grade:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy