Apply to be a TradeMaster!
Main product image of Single-Pole Decora Illuminated Rocker Switch, Grounding - Ivory (120/277V)
Magnifying glass
Hover image to zoom

Single-Pole Decora Illuminated Rocker Switch, Grounding - Ivory (120/277V)

Brand:
Leviton
SKU:
5611-2I
Rating:
(0)
Q&A:
(0)
Single-Pole Decora Illuminated Rocker Switch, Grounding - Ivory (120/277V)
Magnifying glass
Hover image to zoom
$10.85 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
277v, 120v
Product Highlight: Horse Power
2, 1/2 HP
Product Highlight: Material
Thermoplastic
Product Highlight: Color
Ivory
Product Highlight: Grade
Residential

Description

–
This single-pole AC quiet switch has a lighted handle which illuminates when load is off - does not require a neutral wire. Switch border shields against dust and fits in wallplate to prevent rocker binding.

Wallplate Sold Separately.

Features:
  • Residential Grade
  • Single-Pole Side and Rear Push-In Wired
  • Self Grounding Clip Saves Time and Effort
  • AC Quiet Switch
  • Illuminated When Off

Specifications:
  • Color: Ivory
  • Ground: Grounding
  • Amperage: 15 Amp
  • Voltage: 120/277 Volt
  • HP Rating: 1/2HP-120V 2HP-240V-277V
  • Max Amp: 12 Amp
  • Termination: Quickwire Push-In & Side
  • Actuator Material: Thermoplastic
  • Body Material: Thermoplastic
  • Strap Material: Steel
  • Standards and Certifications: UL/CSA

Specs

–
Type:

Single Pole

Voltage:

277v

120v

Horse Power:

2

1/2

Material:

Thermoplastic

Ground:

Grounding

Color:

Ivory

Terminations:

Quickwire Push-In & Side

Grade:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy