Apply to be a TradeMaster!
Main product image of Single-Pole Decora Illuminated Rocker Switch - Light Almond (120/277V)
Magnifying glass
Hover image to zoom

Single-Pole Decora Illuminated Rocker Switch - Light Almond (120/277V)

Brand:
Leviton
SKU:
5611-2T
Rating:
(0)
Q&A:
(0)
Single-Pole Decora Illuminated Rocker Switch - Light Almond (120/277V)
Magnifying glass
Hover image to zoom
$11.94 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Horse Power
1/2, 2 HP
Product Highlight: Material
Thermoplastic
Product Highlight: Color
Light Almond
Product Highlight: Grade
Residential
Product Highlight: Voltage
120/277V

Description

–
Featuring a look and feel that qualify them as modern classics, Decora Designer Rocker Switches add so much at a modest cost that no home should be without them. Their sleek simplicity and smooth, quiet operation stem from quality materials fitted to tight tolerances and finished with great care, ensuring years of trouble-free service. Easy to wire, they work with tungsten, fluorescent and resistive loads. Legendary Decora® Designer Rocker Switches come in a variety of colors to harmonize with any décor. Their sturdy construction and dependable performance are everything you’d expect from the pre-eminent switch maker.

Note: Wallplate Sold Separately.

Features:
  • Single-Pole Side Wire and Rear Push Wire
  • Nightlight Feature to Help light Your Path
  • Leviton's Quickwire System
  • AC Quiet Switch
  • Ground Screw Terminal Attached
  • Low-Profile Elegant Design
  • 2 Year Warranty

Specifications:
  • Type: Single Pole
  • Color: Light Almond
  • Ground: Grounding
  • Feature: Lighted Handle, Illuminated OFF
  • Amperage: 15 Amp
  • Voltage: 120 Volt
  • HP Rating: 1/2HP-120V 2HP-240V-277V
  • Max Amp: 12 Amp
  • Termination: Quickwire Push-In & Side
  • Actuator Material: Thermoplastic
  • Body Material: Thermoplastic
  • Strap Material: Steel
  • Standards and Certifications: UL/CSA

Specs

–
Amperage:

15

Type:

Single Pole

Horse Power:

1/2

2

Material:

Thermoplastic

Color:

Light Almond

Terminations:

Quickwire Push-In & Side

Ground:

Grounding

Features:

Illuminated OFF

Lighted Handle

Grade:

Residential

Voltage:

120/277V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy