Apply to be a TradeMaster!
Main product image of 4-Way Decora Illuminated Rocker Light Switch - Ivory (120/277V)
Magnifying glass
Hover image to zoom

4-Way Decora Illuminated Rocker Light Switch - Ivory (120/277V)

Brand:
Leviton
SKU:
5614-2I
Rating:
(0)
Q&A:
(0)
4-Way Decora Illuminated Rocker Light Switch - Ivory (120/277V)
Magnifying glass
Hover image to zoom
$30.30 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/277V, 120v
Product Highlight: Horse Power
2 HP
Product Highlight: Material
Thermoplastic
Product Highlight: Color
Ivory
Product Highlight: Grade
Residential

Description

–
Featuring a look and feel that qualify them as modern classics, Decora Designer Rocker Switches add so much at a modest cost that no home should be without them. Their sleek simplicity and smooth, quiet operation stem from quality materials fitted to tight tolerances and finished with great care, ensuring years of trouble-free service. Easy to wire, they work with tungsten, fluorescent and resistive loads. Legendary Decora® Designer Rocker Switches come in a variety of colors to harmonize with any décor. Their sturdy construction and dependable performance are everything you’d expect from the pre-eminent switch maker.

Wallplate not included.

Features:
  • 4-Way Side Wire and Rear Push Wire
  • Nightlight Feature to Help Light Your Path
  • Leviton's Quickwire System
  • AC Quiet Switch
  • Ground Screw Terminal Attached
  • Low-Profile Elegant Design

Specifications:
  • Replaces: Leviton 5614-2I
  • Type: 4-Way
  • Color: Ivory
  • Ground: Grounding
  • Feature: Lighted Handle-Illuminated OFF
  • Amperage: 15A
  • Voltage: 120/277V
  • HP Rating: 1/2HP-120V 2HP-240V-277V
  • Max Amp: 12A
  • Termination: Quickwire Push-In & Side
  • Actuator Material: Thermoplastic
  • Body Material: Thermoplastic Polyester
  • Strap Material: Steel
  • Standards and Certifications: UL/CSA

Specs

–
Voltage:

120/277V

120v

Type:

4-Way

Horse Power:

2

Material:

Thermoplastic

Terminations:

Quickwire Push-In & Side

Color:

Ivory

Ground:

Grounding

Features:

Lighted Handle

Illuminated OFF

Grade:

Residential

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy