Apply to be a TradeMaster!
Main product image of Single-Pole Decora Plus Rocker Switch, Commercial Grade - Brown (120/277V)
Magnifying glass
Hover image to zoom

Single-Pole Decora Plus Rocker Switch, Commercial Grade - Brown (120/277V)

Brand:
Leviton
SKU:
5621-2
Rating:
(0)
Q&A:
(0)
Single-Pole Decora Plus Rocker Switch, Commercial Grade - Brown (120/277V)
Magnifying glass
Hover image to zoom
$12.85 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
277v, 120v
Product Highlight: Horse Power
2, 1 HP
Product Highlight: Material
Thermoplastic
Product Highlight: Color
Brown

Description

–
The Leviton 5621-2 Light Switch, Decora Plus Rocker Switch, Commercial Grade, 20A, Single-Pole - Brown is from Leviton's Decora Plus series of products which is built to commercial grade and carries a 10 year warranty. Leviton created the first Decora style rocker switch and has continued to improve on their original design making one of the best switches available. This switch would look great in any home or office because its low-profile design flows with your walls keeping it from standing out to the eye. You can transform the look of your home and increase its resale value with these modern switches. This switch also utilizes a grounding clip allowing it to ground itself when installed into a properly grounded wall box.

Wallplate Sold Separately.

Features:
  • Commercial Grade
  • Single-Pole Side and Rear Wired
  • Self Grounding Saves Time and Effort
  • AC Quiet Switch
  • Low-Profile Elegant Design

Specifications:
  • Type: Single-Pole
  • Color: Brown
  • Ground: Self-Grounding
  • Amperage: 20A
  • Voltage: 120/277V
  • HP Rating: 1HP-120V 2HP-240V-277V
  • Max Amp: 16A
  • Termination: Back & Side
  • Actuator Material: Thermoplastic
  • Body Material: Thermoplastic Polyester
  • Strap Material: Steel
  • Standards and Certifications: UL/CSA

Specs

–
Type:

Single Pole

Voltage:

277v

120v

Horse Power:

2

1

Material:

Thermoplastic

Ground:

Self Grounding

Color:

Brown

Terminations:

Side

Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy