Apply to be a TradeMaster!
Main product image of Single Pole Decora Plus Rocker Light Switch, Commercial Grade, 20A - Light Almond (120/277V)
Magnifying glass
Hover image to zoom

Single Pole Decora Plus Rocker Light Switch, Commercial Grade, 20A - Light Almond (120/277V)

Brand:
Leviton
SKU:
5621-2T
Rating:
(0)
Q&A:
(0)
Single Pole Decora Plus Rocker Light Switch, Commercial Grade, 20A - Light Almond (120/277V)
Magnifying glass
Hover image to zoom
$12.51 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
2, 1 HP
Product Highlight: Material
Thermoplastic
Product Highlight: Color
Light Almond
Product Highlight: Grade
Commercial
Product Highlight: Voltage
120/277V

Description

–
Decora Plus devices combine designer styling with all the benefits of rugged Commercial Grade construction. The robust product offering includes: single pole, double pole, 3 and 4-way switches, momentary and maintained contact switches, as well as pilot light and illuminated switches.

Note: Wallplate Sold Separately.

Features:
  • Commercial Grade
  • Single-Pole Side and Rear Wired
  • Self Grounding Clip Saves Time and Effort
  • AC Quiet Switch
  • Low-Profile Elegant Design
  • 10 Year Warranty

Specifications:
  • Type: Single-Pole
  • Color: Light Almond
  • Ground: Self Grounding
  • Amperage: 20 Amp
  • Voltage: 120/277 Volt
  • HP Rating: 1HP-120V 2HP-240V-277V
  • Max Amp: 16 Amp
  • Termination: Back & Side
  • Actuator Material: Thermoplastic
  • Body Material: Thermoplastic
  • Strap Material: Steel
  • Standards and Certifications: UL/CSA

Specs

–
Type:

Single Pole

Horse Power:

2

1

Material:

Thermoplastic

Ground:

Self Grounding

Terminations:

Side

Back

Color:

Light Almond

Grade:

Commercial

Voltage:

120/277V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy