Apply to be a TradeMaster!
Main product image of Single-Pole Decora Plus Rocker Switch,  Commercial Grade, 20A, White - (120/277)
Magnifying glass
Hover image to zoom

Single-Pole Decora Plus Rocker Switch, Commercial Grade, 20A, White - (120/277)

Brand:
Leviton
SKU:
5621-2W
Rating:
(0)
Q&A:
(0)
Single-Pole Decora Plus Rocker Switch,  Commercial Grade, 20A, White - (120/277)
Magnifying glass
Hover image to zoom
$12.27 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
277v, 120v
Product Highlight: Color
Light Almond
Product Highlight: Horse Power
1/2, 2 HP
Product Highlight: Material
Thermoplastic
Product Highlight: Grade
Commercial
Product Highlight: Amperage
20 Amps

Description

–
20 Amp, 120/277 Volt, Decora Plus Rocker Single-Pole AC Quiet Switch, Commercial Spec Grade, Self Grounding, Back & Side Wired, - White

Decora® brand Plus devices combine designer styling with all the benefits of rugged Commercial Grade construction. The robust product offering includes: single pole, double pole, 3 and 4-way switches, momentary and maintained contact switches, as well as pilot light and illuminated switches.

Features:
  • Commercial Grade
  • Single-Pole Side and Rear Wired
  • Self Grounding Saves Time and Effort
  • AC Quiet Switch
  • Low-Profile Elegant Design
  • 10 Year Warranty

Specifications:
  • Type: Single-Pole
  • Color: White
  • Ground: Self Grounding
  • Amperage: 20 Amp
  • Voltage: 120/277 Volt
  • HP Rating: 1HP-120V 2HP-240V-277V
  • Max Amp: 16 Amp
  • Termination: Back & Side
  • Actuator Material: Thermoplastic
  • Body Material: Thermoplastic
  • Strap Material: Steel
  • Standards and Certifications: UL/CSA

Specs

–
Voltage:

277v

120v

Poles:

1

Type:

Single-Pole AC Quiet Switch

Color:

Light Almond

Horse Power:

1/2

2

Material:

Thermoplastic

Terminations:

Side

Back

Ground:

Self Grounding

Grade:

Commercial

Amperage:

20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy