Apply to be a TradeMaster!
Main product image of Single-Pole Decora Plus Rocker Pilot Light, Illuminated On, Commercial Grade, 20A - White (120V)
Magnifying glass
Hover image to zoom

Single-Pole Decora Plus Rocker Pilot Light, Illuminated On, Commercial Grade, 20A - White (120V)

Brand:
Leviton
SKU:
5628-2W
Rating:
(2)
Q&A:
(0)
Single-Pole Decora Plus Rocker Pilot Light, Illuminated On, Commercial Grade, 20A - White (120V)
Magnifying glass
Hover image to zoom
$24.90 each
In Stock
In Stock
Get 3 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Thermoplastic
Product Highlight: Color
White
Product Highlight: Grade
Commercial
Product Highlight: Voltage
120/277V

Description

Leviton Decora® Commercial rocker pilot light AC quiet switch in white color has a voltage rating of 120 VAC and current rating of 20 Amps. The 1-Pole switch has a power rating of 1 hp at 120 Volts. It can withstand a dielectric voltage of 1500 Volts for one minute. It can sustain 100 cycles of overload at 4.8 times the rated current and has a minimum endurance of 50000 cycles. It has a torque range of 12 - 14 Inch-lb. It features 14 - 10 AWG back and 14 - 12 AWG side terminals for wire accommodation. Switch is suitable for commercial applications.

Note: Illuminated when load is on, Requires a neutral wire.

Features:
  • Commercial Grade
  • Pilot Light Informs You When Power is Flowing to Your Device
  • Helps Save Energy
  • Single-Pole Side and Rear Push-In Wired
  • Self Grounding Clip Saves Time and Effort
  • AC Quiet Switch
  • Low-Profile Elegant Design
  • 10 Year Warranty

Specifications:
  • Color: White
  • Ground: Self Grounding
  • Feature: Pilot Light • Illuminated ON • Req. Neutral
  • Amperage: 20 Amp
  • Voltage: 120 Volt
  • HP Rating: 1HP-120V
  • Max Amp: 16 Amp
  • Termination: Back & Side
  • Actuator Material: Thermoplastic
  • Body Material: Thermoplastic
  • Strap Material: Steel
  • Standards and Certifications: UL/CSA
  • Warranty: 10 Year Limited

Specs

Type:

Single Pole

Material:

Thermoplastic

Color:

White

Terminations:

Side

Back

Ground:

Self Grounding

Features:

Pilot Light

Illuminated OFF

Grade:

Commercial

Voltage:

120/277V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

I will buy this again!

Quick delivery, and decent price. Now that I have found supply house, Hard to find items aren't hard to find anymore. Glad I came across this place. I will be ordering regularly from now on
Jeffro
Sunman Indiana
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very useful item

It's one of those things you don't think you need until you have it. I use it for an external switched outlet that has a fountain on it that I cannot see from inside the house, so I don't leave it on all night.
BB
DELRAY BEACH, FL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy