Apply to be a TradeMaster!
Main product image of 3-Way Decora Plus Rocker Light Switch, Commercial Grade, 20A - Gray (120/277V)
Magnifying glass
Hover image to zoom

3-Way Decora Plus Rocker Light Switch, Commercial Grade, 20A - Gray (120/277V)

Brand:
Leviton
SKU:
5623-2GY
Rating:
(0)
Q&A:
(0)
3-Way Decora Plus Rocker Light Switch, Commercial Grade, 20A - Gray (120/277V)
Magnifying glass
Hover image to zoom
$18.23 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 277v
Product Highlight: Horse Power
1, 2 HP
Product Highlight: Material
Thermoplastic
Product Highlight: Color
Gray

Description

–
This switch is from Leviton's Decora Plus series of products which is built to commercial grade and carries a 10 year warranty. Leviton created the first Decora style rocker switch and has continued to improve on their original design making one of the best switches available. This switch would look great in any home or office because its low-profile design flows with your walls keeping it from standing out to the eye. You can transform the look of your home and increase its resale value with these modern switches. This switch also utilizes a grounding clip allowing it to ground itself when installed into a properly grounded wall box. This is a three-way switch so it can be used alone or paired with another switch to control the same device.

Wallplate Sold Separately.

Features:
  • Commercial Grade
  • 3-Way Side and Rear Wired
  • Self Grounding Clip Saves Time and Effort
  • AC Quiet Switch
  • Low-Profile Elegant Design
  • 10 Year Warranty

Specifications:
  • ype: 3-Way
  • Color: Gray
  • Ground: Self Grounding
  • Amperage: 20 Amp
  • Voltage: 120/277 Volt
  • HP Rating: 1HP-120V 2HP-240V-277V
  • Max Amp: 16 Amp
  • Termination: Back & Side
  • Actuator Material: Thermoplastic
  • Body Material: Thermoplastic
  • Strap Material: Steel
  • Standards and Certifications: UL/CSA

Specs

–
Type:

3-Way

Voltage:

120v

277v

Horse Power:

1

2

Material:

Thermoplastic

Ground:

Self Grounding

Terminations:

Side

Back

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy